Thermo Scientific Chemicals

Steel shot, non-spherical, 1mm (0.039in) dia, Thermo Scientific Chemicals

Catalog number: 044236.A3
2 kg, Each
Thermo Scientific Chemicals

Steel shot, non-spherical, 1mm (0.039in) dia, Thermo Scientific Chemicals

Catalog number: 044236.A3
2 kg, Each
Quantity
Catalog number: 044236.A3
also known as 044236-A3
Price (USD)
Quantity
-
Have Questions?
Diameter
0.9-1.1mm
Comment
0.05% max P
Comment
0.8-1.2% C
Form
Shot
Comment
0.05% max S

Description

Steel shot is used in cleaning applications for removal of loose material on metal surfaces. This type of cleaning is common in automotive industry (motor blocks, cylinder heads. Steel shot is also used in surface preparation process for cleaning metal surfaces which are covered with mill scale, dirt, rust, or paint coatings and for physically modifying the metal surface such as creating roughness for better application of paint and coating. The steel shots are generally employed in shot blasting machines.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text