(R)-(+)-2,2',6,6'-Tetramethoxy-4,4'-bis(di(3,5-xylyl)phosphino)-3,3'-bipyridine, Thermo Scientific Chemicals
(R)-(+)-2,2',6,6'-Tetramethoxy-4,4'-bis(di(3,5-xylyl)phosphino)-3,3'-bipyridine, Thermo Scientific Chemicals
Thermo Scientific Chemicals

(R)-(+)-2,2',6,6'-Tetramethoxy-4,4'-bis(di(3,5-xylyl)phosphino)-3,3'-bipyridine, Thermo Scientific Chemicals

Asymmetric hydrogenation
Have Questions?
Change viewbuttonViewtableView
Quantity:
0.5 g
0.1 g
Catalog number 044613.02
also known as 044613-02
Price (USD)/ Each
276.00
-
Add to cart
Quantity:
0.5 g
Request bulk or custom format
Price (USD)/ Each
276.00
Add to cart
(R)-(+)-2,2',6,6'-Tetramethoxy-4,4'-bis(di(3,5-xylyl)phosphino)-3,3'-bipyridine, Thermo Scientific Chemicals
Catalog number044613.02
Price (USD)/ Each
276.00
-
Add to cart
Specifications
Chemical Name or Material(R)- (+)-2,2',6,6'-Tetramethoxy-4,4'-bis (di (3,5-xylyl)phosphino)-3,3'-bipyridine
CAS442905-33-1
Melting Point190°C to 194°C
Storage Note 1
  • Packaged under Argon
Recommended StorageAmbient temperatures
View more
(R)-(+)-2,2',6,6'-Tetramethoxy-4,4'-bis(di(3,5-xylyl)phosphino)-3,3'-bipyridine is used in asymmetric hydrogenation.It acts as a ligand used in the asymmetic hydrogenation of β-keto esters, 2-arylacrylates, aryl ketones , and other substrates. Other applications include it is used widely as a Catalyst, when combined with Rh, Ru and Ir precursor.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Packaged under Argon
RUO – Research Use Only