Stainless Steel gauze, 200 mesh woven from 0.05mm (0.002in) dia wire, Type 316, Thermo Scientific Chemicals
Stainless Steel gauze, 200 mesh woven from 0.05mm (0.002in) dia wire, Type 316, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Stainless Steel gauze, 200 mesh woven from 0.05mm (0.002in) dia wire, Type 316, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
30 x 60 cm
10 x 10 cm
20 x 30 cm
Catalog number 045002.RU
also known as 045002-RU
Price (USD)/ Each
265.65
Online exclusive
295.00 
Save 29.35 (10%)
-
Add to cart
Quantity:
30 x 60 cm
Request bulk or custom format
Price (USD)/ Each
265.65
Online exclusive
295.00 
Save 29.35 (10%)
Add to cart
Stainless Steel gauze, 200 mesh woven from 0.05mm (0.002in) dia wire, Type 316, Thermo Scientific Chemicals
Catalog number045002.RU
Price (USD)/ Each
265.65
Online exclusive
295.00 
Save 29.35 (10%)
-
Add to cart
Specifications
Chemical Name or MaterialStainless Steel gauze, Type 316
Name Note200 mesh woven from 0.05mm (0.002 in.) dia. wire
Recommended StorageAmbient temperatures
Avg. Mol. Wt. or Mol. Wt. RangeFe:Cr:Ni:Mo; 68:17:12:3 wt%
TSCAYes
View more
Stainless Steel gauze is most commonly utilized for wire cloth weaving. Typical wire cloth applications include use with chemicals, food products, pharmaceuticals and exposure to moisture.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only