Thermo Scientific Chemicals

Nitinol foil, 0.127mm (0.005in) thick, shape memory, flat annealed, pickled surface, Thermo Scientific Chemicals

Catalog number: 045514.FI
50 x 50 mm, Each
Thermo Scientific Chemicals

Nitinol foil, 0.127mm (0.005in) thick, shape memory, flat annealed, pickled surface, Thermo Scientific Chemicals

Catalog number: 045514.FI
50 x 50 mm, Each
Quantity
Catalog number: 045514.FI
Price (USD)
Quantity
-
Have Questions?
Appearance (Color)
Silver
Form
Foil, 0.127mm thick, flat annealed, pickled surface
Composition
Nickel: Report%
Composition
Titanium: Balance
Total Metal Impurities
≤0.5%

Description

Nitinol foil is used in cell phone antennas, children's toys, experimental materials, eye glasses components and medical equipment. It is also used in heat engines, resilient glass frames, mechanical watch springs, temperature control system, couplings, golf club insert, biomedical and medical uses, cell-phone technology: retractable antenna, microphone boom. It is highly biocompatible and has properties suitable for use in orthopaedic implants.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

WARNING: Cancer – www.P65Warnings.ca.gov
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text