Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Determine common transition and lanthanide metals simultaneously in less than 11 minutes with the Thermo Scientific™ Dionex™ IonPac™ CS5A column. This is a high-resolution column designed for accurate determination of transition and lanthanide metals in a variety of sample matrices. The Dionex IonPac CS5A column, in combination with postcolumn derivitization for visible detection at 530nm, provides a sensitive and selective method for transition metal analysis.
Column Construction | PEEK with Internal Style 1-32 threaded ferrule-style end fittings. All components are nonmetallic. |
Column Type | Analytical Column |
Crosslinking | 10% DVB |
Column Capacity | Cation 20 μeq, Anion 40 μeq |
Column Chemistry | Acidic |
Flow Rate | 1.2 to 2.0 mL/min. |
For Use With (Application) | Ion Exchange |
For Use With (Equipment) | CSRS |
Ion Exchange Group | Cation: Sulfonic Acid / Anion: Quaternary Ammonium |
Max. Pressure | 2500 psi (170 bar) |
Solvent Compatibility | Typical HPLC Solvents Up to 50% |
Particle Size | 9 μm |
Stationary Phase | IonPac CS5A |
Format | Standard Bore |
Latex Crosslinking | Cation: 10% / Anion: 2% |
Resin Composition | Bead diameter: 9 μm; Crosslinking: 55% |
Solvents | Typical HPLC solvents to 50% |
Length (Metric) | 250 mm |
Diameter (Metric) Latex | Cation: 140 nm / Anion: 76 nm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
For Use With (Application) | Analysis of Transition and Lanthanide Metals |
For Use With (Equipment) | Analysis of Transition and Lanthanide Metal |
Max. Pressure | 2500 psi (170 bar) |
Solvent Compatibility | Up to 50% Common HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac CG5A |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Construction | PEEK with Internal Style 10-32 Threaded Ferrule-Style End Fittings. All Components Are Nonmetallic. |
Column Type | Analytical Column |
Crosslinking | 10% DVB |
Column Capacity | Cation 5 μeq, Anion 10 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.3 to 0.5 mL/min. |
For Use With (Application) | Ion Exchange |
For Use With (Equipment) | CSRS |
Ion Exchange Group | Cation: Sulfonic Acid / Anion: Quaternary Ammonium |
Max. Pressure | 2500 psi (170 bar) |
Solvent Compatibility | Typical HPLC Solvents Up to 50% |
Particle Size | 9 μm |
Stationary Phase | IonPac CS5A |
Format | Microbore |
Latex Crosslinking | Cation: 10% / Anion: 2% |
Resin Composition | Bead Diameter: 9 μm; Crosslinking: 55% DVB |
Solvents | Typical HPLC Solvents to 50% |
Length (Metric) | 250 mm |
Diameter (Metric) Latex | Cation: 140 nm / Anion: 76 nm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
For Use With (Application) | Analysis of Transition and Lanthanide Metals |
For Use With (Equipment) | Analysis of Transition and Lanthanide Metal |
Max. Pressure | 2500 psi (170 bar) |
Solvent Compatibility | Up to 50% Common HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac CG5A |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
046100TS also known as 046100 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,600.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
046104 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
052576 | Each 1 | Analytical Column | 2 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
052836 | Each 1 | Guard Column | 2 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|