Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Method 300.0 (A) |
Column Chemistry | Carbonate/Bicarbonate |
For Use With (Application) | Analysis of Fluorides and Other Inorganic Anions |
For Use With (Equipment) | Analysis of Fluoride and Other Inorganic Anions |
Hydrophobicity | Medium-High |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 2 to 12, 0 to 100% HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac AG14 |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Method 300.0 (A) |
Column Chemistry | Carbonate/Bicarbonate |
For Use With (Application) | Analysis of Fluorides and Other Inorganic Anions |
For Use With (Equipment) | Analysis of Fluoride and Other Inorganic Anions |
Hydrophobicity | Medium-High |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 2 to 12, 0 to 100% HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac AG14 |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Anion Exchange Capacity | 16 μeq |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Certifications/Compliance | U.S. EPA Method 300.0 (A) |
Column Capacity | 16 μeq |
Column Chemistry | Carbonate/Bicarbonate |
Flow Rate | 0.3 to 0.75 mL/min. |
For Use With (Application) | Analysis of Fluorides and Other Inorganic Anions |
For Use With (Equipment) | ASRS 300 System |
Hydrophobicity | Medium-High |
Ion Exchange Group | Alkyl Quaternary Ammonium |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 2 to 12, 0 to 100% HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac AS14 |
Format | Microbore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
pH | 2 to 12 |
Pore Size | 100 Å |
Length (Metric) | 250 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Anion Exchange Capacity | 65 μeq |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Certifications/Compliance | U.S. EPA Method 300.0 (A) |
Column Capacity | 65 μeq |
Column Chemistry | Carbonate/Bicarbonate |
Flow Rate | 1.2 to 3.0 mL/min. |
For Use With (Application) | Analysis of Fluorides and Other Inorganic Anions |
For Use With (Equipment) | ASRS 300 System |
Hydrophobicity | Medium-High |
Ion Exchange Group | Alkyl Quaternary Ammonium |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 2 to 12, 0 to 100% HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac AS14 |
Format | Standard Bore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
pH | 2 to 12 |
Pore Size | 100 Å |
Length (Metric) | 250 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
046138 | Each 1 | Guard Column | 2 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
046134 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
046129 | Each 1 | Analytical Column | 2 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
046124 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|