Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Methods 300.1 and 317.0 |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | IonPac AS9-HC Analytical Column |
Hydrophobicity | Medium-Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 12, 0 to 100% HPLC Solvents |
Particle Size | 11 μm |
Stationary Phase | IonPac AG9-HC |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 15% DVB |
Certifications/Compliance | U.S. EPA Method 300.1 and 317.0 |
Column Capacity | 190 μeq |
Column Chemistry | Carbonate/Bicarbonate |
Flow Rate | 1.0 to 3.0 mL/min. |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | IonPac AG9-HC Guard Column |
Hydrophobicity | Medium-Low |
Ion Exchange Group | Alkyl/Alkanol Quaternary Ammonium Ion |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 12, 0 to 100% HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac AS9-HC |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Pore Size | 2000 Å |
Length (Metric) | 250 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Analytical Column |
Certifications/Compliance | U.S. EPA Method 300.1 and 317.0 |
Column Capacity | 47.5 μeq |
Column Chemistry | Carbonate/Bicarbonate |
Flow Rate | 0.25 to 0.75 mL/min. |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | IonPac AG9-HC |
Hydrophobicity | Medium-Low |
Ion Exchange Group | Alkyl/Alkanol Quaternary Ammonium Ion |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 12, 0 to 100% HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac AS9-HC |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Pore Size | 2000 Å |
Length (Metric) | 250 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Methods 300.1 and 317.0 |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | IonPac AS9-HC Analytical Column |
Hydrophobicity | Medium-Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 12, 0 to 100% HPLC Solvents |
Particle Size | 11 μm |
Stationary Phase | IonPac AG9-HC |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
052248 | Each 1 | Guard Column | 2 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
051786 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
052244 | Each 1 | Analytical Column | 2 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
051791 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|