Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Certifications/Compliance | U.S EPA Method 300.0 (A) |
Column Capacity | 40 μeq |
Column Chemistry | Carbonate/Bicarbonate |
Flow Rate | 0.5 to 1.5 mL/min. |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | ASRS 300 System |
Hydrophobicity | Medium-High |
Ion Exchange Group | Alkyl Quaternary Ammonium |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 2 to 11, 0 to 100% HPLC Solvents |
Particle Size | 5 μm |
Stationary Phase | IonPac AS14A |
Format | Microbore |
pH | 2 to 11 |
Pore Size | 100 Å |
Length (Metric) | 150 mm |
Diameter (Metric) | 3 mm |
Unit Size | Each 1 |
Anion Exchange Capacity | 65 μeq |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Column Capacity | 120 μeq |
Column Chemistry | Carbonate/Bicarbonate |
Flow Rate | 1.0 to 3.0 mL/min. |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | ASRS 300 System |
Hydrophobicity | Medium-High |
Ion Exchange Group | Alkyl Quaternary Ammonium |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 2 to 11, 0 to 100% HPLC Solvents |
Particle Size | 7 μm |
Stationary Phase | IonPac AS14A |
Format | Standard Bore |
pH | 2 to 11 |
Pore Size | 100 Å |
Length (Metric) | 250 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Method 300.0 (A) |
Column Capacity | 8 μeq |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | IonPac AS14A Analytical Column |
Hydrophobicity | Moderate |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 5 μm |
Stationary Phase | IonPac AG14A |
Format | Microbore |
Length (Metric) | 30 mm |
Diameter (Metric) | 3 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Method 300.0 (A) |
Column Capacity | 24 μeq |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | IonPac AS14A Analytical Column |
Hydrophobicity | Moderate |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 7 μm |
Stationary Phase | IonPac AG14A |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
056901 | Each 1 | Analytical Column | 3 mm | 150 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
056904 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
056899 | Each 1 | Guard Column | 3 mm | 30 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
056897 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|