Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For Use With (Equipment) | ICS-1000/1500/2000 Ion Chromatography Systems |
Type | Heating Chambers |
Temperature Accuracy | ±0.5°C |
Temperature Range | 30°C to 60°C |
Description | Column Heater for ICS-1000/1500/2000 Series |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
058060T | Each | Column Heater for ICS-1000/1500/2000 Series | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|