Thermo Scientific™

Acclaim™ 120 C18 Columns

Catalog number: 059146
Have Questions?
Thermo Scientific™

Acclaim™ 120 C18 Columns

Catalog number: 059146
Have Questions?

Improve the separation efficiency in your reversed-phase applications with Thermo Scientific™ Acclaim™ 120 C18 columns. These columns feature an ultrapure silica substrate with extremely low metal content to minimize tailing effects and deliver symmetrical peak shapes. The unique bonding chemistry yields excellent surface coverage to provide highly predictable separations that are unaffected by secondary interactions. Use these high-efficiency columns for maximum resolution in a wide variety of applications.

 
Catalog Number
059146
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Quantity
-
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Quantity
-
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)150 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Flow Rate1 mL/min
Length (Metric)150 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
2.1 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
3 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Quantity
-
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 10 of 31Show more
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Price (USD)Quantity
059146Full specifications
Each5 μm4.6 mm50 mm
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
059142Full specifications
Each5 μm2.1 mm50 mmRequest A Quote-
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
059143Full specifications
Each5 μm2.1 mm100 mmRequest A Quote-
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
059144Full specifications
Each5 μm2.1 mm150 mm
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)150 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
059145Full specifications
Each5 μm2.1 mm250 mm
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
059147Full specifications
Each5 μm4.6 mm100 mm
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
059148Full specifications
Each5 μm4.6 mm150 mm
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Flow Rate1 mL/min
Length (Metric)150 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
059149Full specifications
Each5 μm4.6 mm250 mm
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
076187Full specifications
Each3 μm2.1 mm250 mm
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
076186Full specifications
Each3 μm3 mm100 mmRequest A Quote-
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 10 of 31Show more
High Performance Reversed-Phase Columns for Reproducible Results
  • Very high surface coverage and very low metal content together result in columns with excellent efficiencies
  • Reproducible column-to-column performance
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text