Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Guard Column |
For Use With (Application) | Carbohydrate Analysis |
For Use With (Equipment) | HPAE-PAD |
Max. Pressure | 3500 psi (240 bar) |
Solvent Compatibility | pH 0 to 14, 100% Compatible with Common HPLC Solvents |
Particle Size | 6 μm |
Stationary Phase | CarboPac PA20 |
Format | Microbore |
Length (Metric) | 30 mm |
Diameter (Metric) | 3 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Analytical Column |
Column Capacity | 65 μeq |
Flow Rate | 0.5 mL/min. |
For Use With (Application) | Carbohydrate Analysis |
For Use With (Equipment) | CSRS |
Max. Pressure | 3000 psi (207 bar) |
Solvent Compatibility | pH 0 to 14, 100% Compatible with Common HPLC Solvents |
Particle Size | 6 μm |
Stationary Phase | CarboPac PA20 |
Format | Microbore |
pH | 0 to 14 |
Resin Composition | 6.5 μm Diameter Substrate (Ethylvinylbenzene 55% Crosslinked with Divinylbenzene) Agglomerated with 130 nm MicroBead Difunctional Quaternary Ammonium Ion (5% Crosslinked). |
Temperature (Metric) | 4°C to 60°C |
Length (Metric) | 150 mm |
Diameter (Metric) | 3 mm |
Unit Size | Each 1 |
Column Type | Capillary Separator |
Column Capacity | 1.16 μeq |
Flow Rate | 0.01 mL/min. |
For Use With (Application) | Analysis of High-sensitivity Monosaccharides |
For Use With (Equipment) | Analysis of High-Sensitivity Monosaccharides |
Max. Pressure | 3500 psi (240 bar) |
Solvent Compatibility | pH 0 to 14, 100% Compatible with Common HPLC Solvents |
Particle Size | 6 μm |
Stationary Phase | CarboPac PA20 |
Format | Capillary |
Length (Metric) | 150 mm |
Diameter (Metric) | 0.4 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
For Use With (Application) | Analysis of Mono and Disaccharides |
For Use With (Equipment) | Analysis of Mono and Disaccharides |
Max. Pressure | 3500 psi (240 bar) |
Solvent Compatibility | pH 0 to 14, 100% Compatible with Common HPLC Solvents |
Particle Size | 6 μm |
Stationary Phase | CarboPac PA20 |
Format | Capillary |
Length (Metric) | 35 mm |
Diameter (Metric) | 0.4 mm |
Unit Size | Each 1 |
Column Type | Fast Sialic Acid Column |
Crosslinking | 55% |
For Use With (Application) | Carbohydrate Analysis |
Max. Pressure | 3500 psi (240 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 6 μm |
Stationary Phase | CarboPac PA20 |
Type | Fast Sialic Acid Column |
Latex Crosslinking | 5.2% |
pH | 0 to 14 |
Pore Size | <10 Å |
Solvents | 100% Compatible with Common Organic Solvents |
Temperature (Metric) | 4°C to 60°C |
Length (Metric) | 30 mm |
Diameter (Metric) Latex | 130 nm |
Diameter (Metric) | 3 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
060144 | Each 1 | Guard Column | 3 mm | 30 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
060142 | Each 1 | Analytical Column | 3 mm | 150 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
072072 | Each 1 | Capillary Separator | 0.4 mm | 150 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
072073 | Each 1 | Guard Column | 0.4 mm | 35 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
076381 | Each 1 | Fast Sialic Acid Column | 3 mm | 30 mm | 1,030.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|