Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Obtain excellent selectivity and peak shapes for hydrophobic amines in complex matrices without solvent using the Thermo Scientific™ Dionex™ IonPac™ CS17 column. This medium-capacity, carboxylate-functionalized column is optimized for the gradient separation of hydrophobic and polyvalent amines using simple aqueous eluents and elevated temperatures (40°C). It is intended for analysis of power plant waters treated with ammonium, morpholine, or ethanolamine; chemical additives; chemical process solutions; scrubber solutions; plating baths; industrial solvents; and food samples.
Column Type | Guard Column |
Column Capacity | 1450 μeq |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | IonPac AS17 Analytical Column |
Hydrophobicity | Very Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | Acidic Eluents, 100% HPLC Solvents, Including Alcohols |
Particle Size | 7 μm |
Stationary Phase | IonPac CS17 |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Column Capacity | 1450 μeq |
Column Chemistry | Acidic |
Flow Rate | 1.0 to 1.6 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | RFIC Systems |
Hydrophobicity | Very Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | Acidic Eluents, 0 to 100% HPLC Solvents, Including Alcohols |
Particle Size | 7 μm |
Stationary Phase | IonPac CS17 |
Format | Standard Bore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Solvents | 0 to 100% HPLC Solvents, Including Alcohols |
Length (Metric) | 250 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Column Capacity | 363 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.25 to 0.40 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | RFIC Systems |
Hydrophobicity | Very Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | Acidic Eluents, 0 to 100% HPLC Solvents, Including Alcohols |
Particle Size | 7 μm |
Stationary Phase | IonPac CS17 |
Format | Microbore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Solvents | 0 to 100% HPLC Solvents, Including Alcohols |
Length (Metric) | 250 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Column Capacity | 73 μeq |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | IonPac AS17 Analytical Column |
Hydrophobicity | Very Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | Acidic Eluents, 100% HPLC Solvents, Including Alcohols |
Particle Size | 7 μm |
Stationary Phase | IonPac CS17 |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
060560 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
060557 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
060561 | Each 1 | Analytical Column | 2 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
060563 | Each 1 | Guard Column | 2 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|