Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For unparalleled performance in separating hydrophilic, aliphatic, and aromatic organic acids use Thermo Scientific™ Acclaim™ Organic Acid LC Columns. These high-efficiency, reversed-phase silica columns are compatible with 100% aqueous mobile phases and have excellent hydrolytic stability at low pHs for excellent selectivity in the separation of organic acids. Achieve high-resolution separations with fast run times and minimal sample preparation.
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
Flow Rate | 0.6 to 1.5 mL/min |
Length (Metric) | 250 mm |
Max. Pressure | 4000 psi (275 bar) aqueous, 2000 psi (140 bar) organic |
Metal Impurity | <10.0 ppm Total Metal, <3.0 ppm Individual Metal |
Particle Shape | Spherical |
Particle Size | 5 μm |
Particle Size Distribution | <1.3 |
pH | 2 to 8 |
Pore Size | 120 Å |
Pore Volume | 1 mL/g |
Surface Area | 300 m²/g |
Surface Coverage | 2.7 mmol/m² |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 17% |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
Flow Rate | 0.6 to 1.5 mL/min |
Length (Metric) | 150 mm |
Max. Pressure | 4000 psi (275 bar) aqueous, 2000 psi (140 bar) organic |
Metal Impurity | <10.0 ppm Total Metal, <3.0 ppm Individual Metal |
Particle Shape | Spherical |
Particle Size | 5 μm |
Particle Size Distribution | <1.3 |
pH | 2 to 8 |
Pore Size | 120 Å |
Pore Volume | 1 mL/g |
Surface Area | 300 m²/g |
Surface Coverage | 2.7 mmol/m² |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 17% |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 3 mm |
Length (Metric) | 10 mm |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Silica |
Carbon Load | 17% |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Guard Cartridge |
Unit Size | Pack of 2 |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 4 mm |
Length (Metric) | 10 mm |
Max. Pressure | 6000 psi (415 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Silica |
Carbon Load | 17% |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Guard Cartridge |
Unit Size | Pack of 2 |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Flow Rate | 0.3 to 0.8 mL/min |
Length (Metric) | 150 mm |
Max. Pressure | 3000 psi (207 bar) aqueous, 2000 psi (140 bar) organic |
Metal Impurity | <10.0 ppm Total Metal, <3.0 ppm Individual Metal |
Particle Shape | Spherical |
Particle Size | 3 μm |
Particle Size Distribution | <1.3 |
pH | 2 to 8 |
Pore Size | 120 Å |
Pore Volume | 1 mL/g |
Surface Area | 300 m²/g |
Surface Coverage | 2.7 mmol/m² |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 17% |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Flow Rate | 0.2 to 0.5 mL/min |
Length (Metric) | 150 mm |
Max. Pressure | 3000 psi (207 bar) aqueous, 2000 psi (140 bar) organic |
Metal Impurity | <10.0 ppm Total Metal, <3.0 ppm Individual Metal |
Particle Shape | Spherical |
Particle Size | 3 μm |
Particle Size Distribution | <1.3 |
pH | 2 to 8 |
Pore Size | 120 Å |
Pore Volume | 1 mL/g |
Surface Area | 300 m²/g |
Surface Coverage | 2.7 mmol/m² |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 17% |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
062902 | Each | 5 μm | 4 mm | 250 mm | 1,086.85 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
062903 | Each | 5 μm | 4 mm | 150 mm | 937.26 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071987 | Pack of 2 | 5 μm | 3 mm | 10 mm | 248.89 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
069700 | Pack of 2 | 5 μm | 4 mm | 10 mm | 207.22 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
070086 | Each | 3 μm | 3 mm | 150 mm | 987.51 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
070087 | Each | 3 μm | 2.1 mm | 150 mm | 987.51 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for analysis and quality testing of foods, beverages, pharmaceuticals, chemical intermediates and environmental samples.
About the Family of Acclaim Specialty HPLC ColumnsAcclaim specialty columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease-of-use.