Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Separate proteins and their variants using Thermo Scientific™ ProPac™ SCX-10 LC Columns, which provide exceptionally high resolution. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
Column Format | Guard Column |
Diameter (Metric) | 2 mm |
Length (Metric) | 50 mm |
Max. Pressure | 3000 psi (207 bar) |
Particle Size | 10 μm |
pH | 2 to 12 |
Pore Size | Nonporous |
Temperature | 60°C |
Stationary Phase | Sulfonate |
Product Line | ProPac |
Packing Material | Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Type | Guard Column |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
Flow Rate | 1 mL/min |
Length (Metric) | 250 mm |
Max. Pressure | 3000 psi (207 bar) |
Mobile Phase Compatibility | pH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents |
Particle Size | 10 μm |
pH | 2 to 12 |
Pore Size | Nonporous |
Temperature | 60°C |
Stationary Phase | Sulfonate |
Product Line | ProPac |
Packing Material | Spherical, Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Type | Analytical Column |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2 mm |
Flow Rate | 1 mL/min |
Length (Metric) | 250 mm |
Max. Pressure | 3000 psi (207 bar) |
Mobile Phase Compatibility | pH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents |
Particle Size | 10 μm |
pH | 2 to 12 |
Pore Size | Nonporous |
Temperature | 60°C |
Stationary Phase | Sulfonate |
Product Line | ProPac |
Packing Material | Spherical, Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Type | Analytical Column |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 9 mm |
Flow Rate | 1 mL/min |
Length (Metric) | 250 mm |
Max. Pressure | 3000 psi (207 bar) |
Mobile Phase Compatibility | pH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents |
Particle Size | 10 μm |
pH | 2 to 12 |
Pore Size | Nonporous |
Temperature | 60°C |
Stationary Phase | Sulfonate |
Product Line | ProPac |
Packing Material | Spherical, Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Type | Analytical Column |
Technique | Protein/Cation Exchange |
Unit Size | Each |
Column Format | Semi-Preparative Column |
Diameter (Metric) | 22 mm |
Flow Rate | 1 mL/min |
Length (Metric) | 250 mm |
Max. Pressure | 3000 psi (200 bar) |
Mobile Phase Compatibility | pH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents |
Particle Size | 10 μm |
pH | 2 to 12 |
Pore Size | Nonporous |
Temperature | 60°C |
Stationary Phase | Sulfonate |
Product Line | ProPac |
Packing Material | Spherical, Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Guard Column |
Diameter (Metric) | 4 mm |
Length (Metric) | 50 mm |
Max. Pressure | 3000 psi (207 bar) |
Particle Size | 10 μm |
pH | 2 to 12 |
Pore Size | Nonporous |
Temperature | 60°C |
Stationary Phase | Sulfonate |
Product Line | ProPac |
Packing Material | Spherical, Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Type | Guard Column |
Technique | Bio-LC |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Column Format | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
063462 | Each | 10 μm | 2 mm | 50 mm | Guard Column | 512.06 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
054995 | Each | 10 μm | 4 mm | 250 mm | Analytical Column | 1,608.04 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
063456 | Each | 10 μm | 2 mm | 250 mm | Analytical Column | 1,570.58 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
063700 | Each | 10 μm | 9 mm | 250 mm | Analytical Column | 3,970.91 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088769 | Each | 10 μm | 22 mm | 250 mm | Semi-Preparative Column | Request A Quote | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
079930 | Each | 10 μm | 4 mm | 50 mm | Guard Column | 512.06 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|