Use Thermo Scientific™ ProPac™ SAX-10 LC Columns for exceptionally high resolution and efficiency when separating protein variants. Based on a nonporous 10μm core particle that provides pressure stability, ProPac columns can resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer prevents unwanted secondary interactions. The grafted anion-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
Catalog Number
063703
Unit Size
Each
Particle Size
10 μm
Diameter (Metric)
9 mm
Length (Metric)
250 mm
Column Format
Analytical column
Price (USD)
3,970.91
Full specifications
Quantity
Column Format
Analytical column
Diameter (Metric)
9 mm
Flow Rate
1 mL/min
For Use With
LC
Length (Metric)
250 mm
Max. Pressure
3000 psi (207 bar)
Mobile Phase Compatibility
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
Particle Size
10 μm
pH
2 to 12
Pore Size
Nonporous
Temperature
60°C
USP Type
N/A
Stationary Phase
Quaternary Ammonium
Product Line
ProPac
Packing Material
Spherical, Nonporous Polymer
Column Type
Ion Exchange
Phase
Ion Exchange
Technique
Bio-LC
Unit Size
Each
Showing 8 of 8
Catalog Number
Specifications
Unit Size
Particle Size
Diameter (Metric)
Length (Metric)
Column Format
Price (USD)
Quantity
063703
Full specifications
Each
10 μm
9 mm
250 mm
Analytical column
3,970.91
Column Format
Analytical column
Diameter (Metric)
9 mm
Flow Rate
1 mL/min
For Use With
LC
Length (Metric)
250 mm
Max. Pressure
3000 psi (207 bar)
Mobile Phase Compatibility
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
Particle Size
10 μm
pH
2 to 12
Pore Size
Nonporous
Temperature
60°C
USP Type
N/A
Stationary Phase
Quaternary Ammonium
Product Line
ProPac
Packing Material
Spherical, Nonporous Polymer
Column Type
Ion Exchange
Phase
Ion Exchange
Technique
Bio-LC
Unit Size
Each
Showing 8 of 8
Maximizing Resolution
ProPac SAX-10 LC column is a strong anion-exchanger with a quaternary amine functional group.
Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semiprep work.
Superior Performance for Protein Analysis
Ideal for characterization and quality control assessment of closely-related protein variants
Unequaled high-resolution separations
High-efficiency peaks with excellent recovery
Higher capacity than other columns based on nonporous particles
Superior column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.