Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Quickly purify proteins by ion-exchange using the carboxylic acid stationary phase of Thermo Scientific™ ProSwift™ WCX-1S LC Columns. These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity. Durable and robust, these columns exhibit stability and reproducibility even after hundreds of runs.
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Flow Rate | 0.5 to 1.5 mL/min |
Length (Metric) | 50 mm |
Max. Pressure | 1000 psi (70 bar) |
Particle Size | Monolith |
pH | 2 to 12 |
Pore Size | Monolith |
Temperature | 60°C |
Stationary Phase | Lysozyne Carboxylic Acid |
Product Line | Monolith |
Packing Material | Monolith Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Type | Analytical Column |
Technique | Bio-LC |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
064295 | Each | Monolith | 4.6 mm | 50 mm | 1,422.93 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|