Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Cation Exchange Column |
Description | CP2 H+ Form |
Column Capacity | 575 μeq |
Column Chemistry | Hydronium |
Flow Rate | 5 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | External Pump |
Hydrophobicity | Very Low |
Max. Pressure | 3000 psi (207 bar) |
Solvent Compatibility | 0 to 100% HPLC Solvents |
Particle Size | 20 μm |
Stationary Phase | IonPac CP2 H+ Form |
Solvents | 0 to 100% of HPLC Solvents |
Length (Metric) | 24 mm |
Diameter (Metric) | 9 mm |
Unit Size | Each 1 |
Column Type | Cation Exchange Column |
Description | CP1 Na+ Form |
Column Capacity | 170 μeq |
Column Chemistry | Sodium |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Autosampler |
Hydrophobicity | Very Low |
Max. Pressure | 3000 psi (207 bar) |
Solvent Compatibility | 0 to 100% HPLC Solvents |
Particle Size | 20 μm |
Stationary Phase | IonPac CP1 Na+ Form |
Length (Metric) | 16 mm |
Diameter (Metric) | 6 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Description | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
064931 | Each 1 | CP2 H+ Form | 9 mm | 24 mm | 640.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
064930 | Each 1 | CP1 Na+ Form | 6 mm | 16 mm | 592.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Dionex IonPac CP1 Na+ Form column is a cation-exchange column in the sodium form, packed in a low pressure format. It is specifically designed for autosampler operation.
The Dionex IonPac CP2 H+ column is a higher-capacity version of the Dionex IonPac CP1 Na+ column packed in the hydronium form. It is recommended for large volume sample preconcentration applications using an external pump.
Note: Both cation polisher columns can be regenerated off-line every 2 to 3 months, depending on the level of contamination and usage.