Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ LDPE Foam-lined Polypropylene White Caps are for general-purpose HDPE bulk separate containers. The same high quality caps used on our Thermo Scientific certified HDPE environmental sample containers. Bottles sold separately (013-series and 012-series). Unprocessed and uncertified.
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 250 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure |
Closure Liner | LDPE Foam |
Closure Size | 24-410 mm |
Unit Size | Case of 250 |
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 500 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure |
Closure Liner | LDPE Foam |
Closure Size | 38-400 mm |
Unit Size | Case of 500 |
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 250 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure |
Closure Liner | LDPE Foam |
Closure Size | 48-400 mm |
Unit Size | Case of 250 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Liner Material | No. per Case | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
067-2410WBP | Case of 250 | LDPE Foam | 250 | 108.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
067-3800WBP | Case of 500 | LDPE Foam | 500 | 250.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
067-4800WBP | Case of 250 | LDPE Foam | 250 | 127.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: Cap only