Dionex™ 100/150/200/300/350 Extraction Cell Filters
Dionex™ 100/150/200/300/350 Extraction Cell Filters
Actual product may vary
Dionex™ 100/150/200/300/350 Extraction Cell Filters
Dionex™ 100/150/200/300/350 Extraction Cell Filters
Dionex™ 100/150/200/300/350 Extraction Cell Filters
Dionex™ 100/150/200/300/350 Extraction Cell Filters
Dionex™ 100/150/200/300/350 Extraction Cell Filters
Thermo Scientific™

Dionex™ 100/150/200/300/350 Extraction Cell Filters

Use Thermo Scientific™ Dionex™ 100/150/200/300/350 Extraction Cell Filters to prevent plugging and maximize separation of solvent extract in extraction cells of Thermo Scientific™ Dionex™ ASE™ 100, 150, 200, 300, or 350 Accelerated Solvent Extractors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialTypeFor Use With (Equipment)
068092Glass FiberD28 Extraction Cell Filter1, 5, 10, and 22 mL Cells for Dionex ASE 150 and 350
047017Glass FiberGF/B Extraction Cell Filter10, 22 and 33 mL Cells for Dionex ASE 200
055399
also known as 55399
CelluloseD28 Extraction Cell Filter5 mL Cells for Dionex ASE 200
056780CelluloseD28 Extraction Cell Filter34, 66, and 100 mL Cells for Dionex ASE 100, 150, 300, and 350
056781Glass FiberGF/B Extraction Cell Filter34, 66, and 100 mL Cells for Dionex ASE 100, 150, 300, and 350
068093CelluloseD28 Extraction Cell Filter1, 5, 10, and 22 mL Cells for Dionex ASE 150 and 350
Catalog number 068092
Price (EUR)
79,40
Pack of 100
Add to cart
Material:
Glass Fiber
Type:
D28 Extraction Cell Filter
For Use With (Equipment):
1, 5, 10, and 22 mL Cells for Dionex ASE 150 and 350
Price (EUR)
79,40
Pack of 100
Add to cart
Use Thermo Scientific™ Dionex™ 100/150/200/300/350 Extraction Cell Filters to prevent plugging and maximize separation of solvent extract in extraction cells of Thermo Scientific™ Dionex™ ASE™ 100, 150, 200, 300, or 350 Accelerated Solvent Extractors. Filters are available in high-quality cellulose for routine use and in glass fiber for specialized applications.
High-Quality Filters
  • Cellulose filters are high-quality cellulose and have excellent mechanical strength and retention.
  • Glass fiber filters are made of high-purity glass microfiber and used for specialized applications.

All filters are available in packages of 100

Select the Filter Size and Wall Thickness to Suit Your Application
  • Dionex ASE 100 Filters for 10mL extraction cells
  • Dionex ASE 100/300 Cellulose Filters for 34, 66, or 100mL extraction cells
  • Dionex ASE 100/300 Glass Fiber Filters for 34, 66, or 100mL extraction cells
  • Dionex ASE 150/350 Cellulose Filters for 1, 5, 10, or 22mL extraction cells
  • 27mm Type D28 Dionex ASE 150/350 Glass Fiber Filters for 1, 5, 10, or 22mL extraction cells
  • 27mm Type D28 Dionex ASE 200 Glass Fiber Filters for 11, 22, or 33mL extraction cells
About Dionex ASE Systems

Dionex ASE systems reduce sample preparation from hours to minutes by performing automated solvent extraction on solid and semisolid sample matrices. Up to 24 extraction cells with prepared sample is placed in the cell tray of the Dionex ASE system.

Dionex systems improve productivity by using a combination of elevated temperature and pressure to increase the efficiency of the extraction process. The result is faster extraction times with a significant reduction in solvent use when compared to traditional extraction techniques such as Soxhlet or sonication. Other extraction techniques can take up to 48 hours per sample while the Dionex ASE system extractions are typically performed in 12–20 minutes. Solvent consumption is reduced by 50–90% when compared with traditional extraction techniques.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionGlass Fiber Filters for 1, 5, 10 or 22 mL Cells; 27 mm Type D28
MaterialGlass Fiber
Quantity100/Pk.
For Use With (Equipment)1, 5, 10, and 22 mL Cells for Dionex ASE 150 and 350
TypeD28 Extraction Cell Filter
Unit SizePack of 100

Share catalog number, name or link