Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Volume (Metric) | Quantity | For Use With (Equipment) |
---|---|---|---|
068100 | 66 mL | 6/Pk. | Dionex ASE 150 and 350 |
068085 | 1 mL | 1 | Dionex ASE 150 and 350 |
068086 | 5 mL | 1 | Dionex ASE 150 and 350 |
068087 | 10 mL | 1 | Dionex ASE 150 and 350 |
068088 | 22 mL | 1 | Dionex ASE 150 and 350 |
068089 | 34 mL | 1 | Dionex ASE 150 and 350 |
068090 | 66 mL | 1 | Dionex ASE 150 and 350 |
068091 | 100 mL | 1 | Dionex ASE 150 and 350 |
068095 | 1 mL | 6/Pk. | Dionex ASE 150 and 350 |
068096 | 5 mL | 6/Pk. | Dionex ASE 150 and 350 |
068097 | 10 mL | 6/Pk. | Dionex ASE 150 and 350 |
068098 | 22 mL | 6/Pk. | Dionex ASE 150 and 350 |
068099 | 34 mL | 6/Pk. | Dionex ASE 150 and 350 |
068101 | 100 mL | 6/Pk. | Dionex ASE 150 and 350 |
These convenient Thermo Scientific™ Dionex™ ASE™ 150 and 350 Stainless Steel Extraction Cell Kits include 1mL to 100mL extraction cells. Complete with end caps, seals, and O-rings, you can order them as individual cells or in packs of six.
Dionex ASE Accelerated Solvent Extractors reduce sample preparation from hours to minutes by performing automated solvent extraction on solid and semisolid sample matrices. Extraction cells feature finger-tight cell caps with compression seal for high-pressure closure and maximum ease of use.