Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 4.6 mm |
For Use With | LC/MS |
Length (Metric) | 10 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
USP Type | N/A |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Guard Cartridge |
Unit Size | Pack of 2 |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Flow Rate | 0.4 to 0.6 mL/min |
For Use With | LC/MS |
Length (Metric) | 250 mm |
Max. Pressure | 11600 psi (800 bar) |
Metal Impurity | <10.0 ppm Total Metal, <3.0 ppm Individual Metal |
Particle Shape | Spherical |
Particle Size | 3 μm |
Particle Size Distribution | <1.3 |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Pore Volume | 0.9 to 1 mL/g |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Flow Rate | 0.4 to 0.8 mL/min |
For Use With | LC/MS |
Length (Metric) | 150 mm |
Max. Pressure | 8700 psi (600 bar) |
Metal Impurity | <10.0 ppm Total Metal, <3.0 ppm Individual Metal |
Particle Shape | Spherical |
Particle Size | 3 μm |
Particle Size Distribution | <1.3 |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Pore Volume | 0.9 to 1 mL/g |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Flow Rate | 0.8 to 1.5 mL/min |
For Use With | LC/MS |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Metal Impurity | <10.0 ppm Total Metal, <3.0 ppm Individual Metal |
Particle Shape | Spherical |
Particle Size | 5 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 3 mm |
For Use With | LC/MS |
Length (Metric) | 10 mm |
Max. Pressure | 8700 psi (600 bar) |
Particle Size | 5 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
USP Type | N/A |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Guard Cartridge |
Unit Size | Pack of 2 |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS |
Length (Metric) | 150 mm |
Max. Pressure | 11600 psi (800 bar) |
Metal Impurity | <10.0 ppm Total Metal, <3.0 ppm Individual Metal |
Particle Shape | Spherical |
Particle Size | 2.2 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
069703 | Pack of 2 | 5 μm | 4.6 mm | 10 mm | 226.79 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
070081 | Each | 3 μm | 3 mm | 250 mm | 1,218.18 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
070082 | Each | 3 μm | 3 mm | 150 mm | 987.51 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
064309 | Each | 5 μm | 4.6 mm | 250 mm | 1,024.90 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071989 | Pack of 2 | 5 μm | 3 mm | 10 mm | 260.75 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
076226 | Each | 2.2 μm | 2.1 mm | 150 mm | 1,003.87 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|