Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Hold tubes or vials that collect the sample extract from the automated solid phase extraction (SPE) system with Thermo Scientific™ Dionex™ AutoTrace™ 280 Elution Racks.
Six elution racks are available, each holding a different size vial or tube including: 11mm GC vials, 15mL conical tubes, 16x100mm vials, 4mL screw cap vials, and 40mL collection vials. Install the elution rack onto the two pins on the front of the elution station in the Dionex AutoTrace 280 system. Being symmetrical and having no front or back, the eluent rack can be positioned either way.
For Use With (Equipment) | 4 mL Screw Cap Vials |
Type | Elution Rack |
Unit Size | Each 1 |
For Use With (Equipment) | 11 mm GC Vials |
Type | Elution Rack |
Unit Size | Each 1 |
For Use With (Equipment) | 15 mL Conical Tubes |
Type | Elution Rack |
Unit Size | Each 1 |
For Use With (Equipment) | 17 x 60 mm Vials |
Type | Elution Rack |
Unit Size | Each 1 |
For Use With (Equipment) | 16 x 100 mm Test Tubes |
Type | Elution Rack |
Unit Size | Each 1 |
For Use With (Equipment) | 40 mL Collection Vials |
Type | Elution Rack |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
071072 | Each 1 | 4 mL Screw Cap Vials | 856.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071068 | Each 1 | 11 mm GC Vials | 681.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071069 | Each 1 | 15 mL Conical Tubes | 567.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071071 | Each 1 | 17 x 60 mm Vials | 478.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071070 | Each 1 | 16 x 100 mm Test Tubes | 856.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
072688 | Each 1 | 40 mL Collection Vials | 175.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Thermo Scientific™ Dionex™ AutoTrace™ 280 Automated SPE System is ideal for labs doing U.S. EPA methods for water analysis or other methods requiring solid-phase extraction (SPE) sample cleanup. The workstation automatically loads liquid matrices onto an SPE disc or cartridge and elutes the analytes of interest, letting you process up to six samples at a time—with only 15 minutes of operator involvement.
The AutoTrace 280 instrument handles large volume solid-phase extraction of liquid samples from 20mL to 4L. The system can be configured with 1, 3, or 6mL SPE cartridges or 47mm solid-phase disks, using up to five different solvents.