Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
For Use With | ELSD, UV Detector |
Length (Metric) | 100 mm |
Max. Pressure | 4500 psi (310 bar) |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Surface Area | 100 m²/g |
Temperature | 45°C |
Stationary Phase | Reversed Phase/Anion Exchange/Cation Exchange |
Product Line | Acclaim |
Packing Material | Spherical, Nanopolymer Hybrid Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | Reversed Phase and Ion Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
For Use With | ELSD, UV Detector |
Length (Metric) | 50 mm |
Max. Pressure | 4500 psi (310 bar) |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Surface Area | 100 m²/g |
Temperature | 45°C |
Stationary Phase | Reversed Phase/Anion Exchange/Cation Exchange |
Product Line | Acclaim |
Packing Material | Spherical, Nanopolymer Hybrid Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | Reversed Phase and Ion Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | ELSD, UV Detector |
Length (Metric) | 100 mm |
Max. Pressure | 4500 psi (310 bar) |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Surface Area | 100 m²/g |
Temperature | 45°C |
Stationary Phase | Reversed Phase/Anion Exchange/Cation Exchange |
Product Line | Acclaim |
Packing Material | Spherical, Nanopolymer Hybrid Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | Reversed Phase and Ion Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
For Use With | ELSD, UV Detector |
Length (Metric) | 150 mm |
Max. Pressure | 4500 psi (310 bar) |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Surface Area | 100 m²/g |
Temperature | 45°C |
Stationary Phase | Reversed Phase/Anion Exchange/Cation Exchange |
Product Line | Acclaim |
Packing Material | Spherical, Nanopolymer Hybrid Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | Reversed Phase and Ion Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | ELSD, UV Detector |
Length (Metric) | 150 mm |
Max. Pressure | 4500 psi (310 bar) |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Surface Area | 100 m²/g |
Temperature | 45°C |
Stationary Phase | Reversed Phase/Anion Exchange/Cation Exchange |
Product Line | Acclaim |
Packing Material | Spherical, Nanopolymer Hybrid Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | Reversed Phase and Ion Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | ELSD, UV Detector |
Length (Metric) | 50 mm |
Max. Pressure | 4500 psi (310 bar) |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Surface Area | 100 m²/g |
Temperature | 45°C |
Stationary Phase | Reversed Phase/Anion Exchange/Cation Exchange |
Product Line | Acclaim |
Packing Material | Spherical, Nanopolymer Hybrid Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | Reversed Phase and Ion Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 2.1 mm |
For Use With | Analytical Column |
Length (Metric) | 10 mm |
Max. Pressure | 4500 psi (310 bar) |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Surface Area | 100 m²/g |
Temperature | 45°C |
USP Type | N/A |
Stationary Phase | Reversed Phase/Anion Exchange/Cation Exchange |
Product Line | Acclaim |
Packing Material | Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | Reversed Phase and Ion Exchange |
Type | Guard Cartridge |
Unit Size | Each |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 3 mm |
For Use With | Analytical Column |
Length (Metric) | 10 mm |
Max. Pressure | 4500 psi (310 bar) |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Surface Area | 100 m²/g |
Temperature | 45°C |
USP Type | N/A |
Stationary Phase | Reversed Phase/Anion Exchange/Cation Exchange |
Product Line | Acclaim |
Packing Material | Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | Reversed Phase and Ion Exchange |
Type | Guard Cartridge |
Unit Size | Pack of 2 |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
071387 | Each | 3 μm | 3 mm | 100 mm | 1,162.81 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071388 | Each | 3 μm | 3 mm | 50 mm | 903.36 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071389 | Each | 3 μm | 2.1 mm | 100 mm | 1,162.81 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
075563 | Each | 3 μm | 3 mm | 150 mm | 1,187.35 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
075564 | Each | 3 μm | 2.1 mm | 150 mm | 1,187.35 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
075565 | Each | 3 μm | 2.1 mm | 50 mm | 903.36 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071391 | Each | 3 μm | 2.1 mm | 10 mm | 248.89 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071390 | Pack of 2 | 3 μm | 3 mm | 10 mm | 251.26 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|