Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Dionex ASE Prep CR H+ Neutralizer |
Quantity | 400 g |
For Use With (Equipment) | Dionex ASE 150 and 350 |
Type | Dionex ASE Prep CR H+ Neutralizer |
Unit Size | Each 1 |
Description | Dionex ASE Prep CR Na+ Neutralizer |
Quantity | 500 g |
For Use With (Equipment) | Dionex ASE 150 and 350 |
Type | Dionex ASE Prep CR Na+ Neutralizer |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Description | Quantity | For Use With (Equipment) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
071397 | Each 1 | Dionex ASE Prep CR H+ Neutralizer | 400 g | Dionex ASE 150 and 350 | 84.10 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
080024 | Each 1 | Dionex ASE Prep CR Na+ Neutralizer | 500 g | Dionex ASE 150 and 350 | 99.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Dionex ASE systems automate extraction, filtration, and clean-up of solid and semisolid sample matrices using common solvents at elevated temperatures and pressures. Low- and high-throughput systems are available for a wide variety of applications.
Dionex ASE systems enable extraction of sample sizes 1-100g in minutes, perform unattended extraction of up to 24 samples, and use 50-90% less solvent compared to other methods. The chemically inert pathway supports acidic and alkaline matrices and solvents. These flexible, easy-to-operate, cost-effective systems have been approved for use by the U.S. EPA and CLP Program.
There are a variety of products that can be added to the Dionex ASE extraction cell to remove moisture, disperse the sample matrix, and neutralize mineral acids.