Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Bring the power of the first-ever combination of high-resolution gas chromatography (GC) and high-resolution/accurate-mass (HRAM) Orbitrap mass spectrometry to your laboratory. The Thermo Scientific™ Q Exactive™ GC Orbitrap™ GC-MS/MS system provides comprehensive characterization of samples in a single analysis for the highest confidence in compound discovery, identification, and quantitation. This system offers the quantitative power of a GC triple quadrupole MS combined with the high precision, full-scan HRAM capabilities only available in combination with Thermo Scientific™ Orbitrap™ technology.
Type | Orbitrap GC-MS/MS System |
Dynamic Range | Quantitative: >106, In-Spectrum: >5000:1 |
Mass Range | 30 to 3000 m/z |
Mass Accuracy | Internal: <1 ppm RMS, External: <3 ppm RMS |
Resolution | 100,000 at m/z 272 |
Scan Rates | Up to 18 Hz at resolution setting of 12,500 at m/z 272 |
Sensitivity | Parts-per-trillion Concentration |
Description | Q Exactive GC Orbitrap GC-MS/MS |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
0725500 | Each | Q Exactive GC Orbitrap GC-MS/MS | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Thermo Scientific™ Q Exactive™ GC hybrid quadrupole Orbitrap mass spectrometer provides an unmatched combination of sensitivity, mass-accuracy and resolving power, helping answer today’s most challenging analytical questions. With best-in-class performance characteristics for both quantitative and discovery workflows, the Q Exactive GC system allows the most comprehensive characterization of complex samples.
Performance benefits include: