Dionex™ AS-AP Autosampler
Dionex™ AS-AP Autosampler
Actual product may vary
Thermo Scientific™

Dionex™ AS-AP Autosampler

Get automated IC sample preparation and advanced applications including dilutions, in-line conductivity, pH measurement and fraction collection using this autosampler.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
074921Autosampler Only
074926Tray Temperature Control Option
07965610 mL trays (3) and vials
Catalog number 074921
Price (USD)/ Each
-
Request A Quote
Includes:
Autosampler Only
Save time, simplify workflows and ensure robust results with the powerful Thermo Scientific™ Dionex™ AS-AP Autosampler. Replace labor-intensive methods with automated sample preparation. Dionex AS-AP autosampler supports any Thermo Scientific Dionex ICS ion chromatography system with simultaneous or sequential injections. It's easy to automate via the Thermo Scientific™ Dionex™ Chromeleon™ Chromatography Data System (CDS) software. Optional sample cooling and in-line pH and conductivity measurements as well as fraction collection/re-injection streamline even the toughest applications.

Precise, Reliable Performance

  • Save time with customized automated sample preparation
  • Accomplish high reproducibility at RSDs less than 0.3%
  • Analyze worry-free with the all-Thermo Scientific™ PEEK™ needle and flow path
  • Sample reliably from many vial and well-plate sizes with a moving needle design
  • Get efficient analyses with fast cycle times (<30s for 5μL injection) and high sample capacity (from 81 samples in 10mL vials to 1152 in micro well plates)

Flexible Applications

  • Robust trace analysis with large-volume support
  • Low detection limits with automated matrix elimination and sample preconcentration
  • Simplified methods using automated internal standard addition, sample dilution and precolumn derivitization

Powerful Options

  • Protection for thermally sensitive samples with precise sample tray cooling (4 to 60°C)
  • Easy simultaneous or sequential injection to two ICS systems without cross-contamination of chemistries
  • Time-saving in-line, pre-injection measurement of sample conductivity and pH with options to automatically inject or reject
  • Effortless, automated fraction collection and re-injection as well as AutoDilution and resampling
Specifications
Frequency47/63 Hz
Volume (Metric)1 to 100, 100 to 7500 μL
TypeAS-AP Autosampler
Injection Cycle Time<30 sec.
Injection Volume PrecisionFixed loop <0.3% RSD at 20 μL; Partial loop <0.5% RSD (at 20 μL)
Injection Volume Range1 to 100 μL in 0.1 μL increments; 100 to 7500 μL in 1 μL increments
Injection TypeSimultaneous or Sequential
Sample Capacity81 x 10 mL Vials; 120 x 1.5 mL Vials; 3 x 96-Well Plates; 3 x 384-Well Plates
ThermostattingNo
Voltage90 to 265 VAC
Weight (Metric)25.2 kg
IncludesAutosampler Only
Operating TemperatureAmbient
Electrical Requirements90 to 265 VAC 47/63 Hz
Carryover<0.01% with 500 μL flush volume
Unit SizeEach