Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Replacement parts for the Thermo Scientific™ Dionex™ ICW-3000 Online Water Purification System include mixed bed ion exchange cartridge, inline filter kit, 0.45mm end filter, 0.05mm UV lamp and circulating pump.
For Use With (Equipment) | Dionex ICW-3000 Online Water Purification System |
Type | Ion Exchange Cartridge |
Includes | Ion Exchange Cartridge, Mixed Bed |
Description | Replacement water purification mixed bed ion exchange cartridge |
Unit Size | Each |
For Use With (Equipment) | Dionex ICW-3000 Online Water Purification System |
Type | Inline Filter Kit |
Includes | Inline Filter Kit, 0.05 mm |
Description | Replacement, inline 0.05 mm filter |
Unit Size | Each |
For Use With (Equipment) | Dionex ICW-3000 Online Water Purification System |
Type | End Filter |
Includes | Replacement End Filter, 0.45 mm in Housing, For ICW-3000 Water Purifier |
Description | Replacement point of use end filter, 0.45 mm filter in housing |
Unit Size | Each |
For Use With (Equipment) | Dionex ICW-3000 Online Water Purification System |
Type | UV Lamp |
Includes | Replacement UV Lamp, For ICW-3000 Water Purifier |
Description | Replacement UV Lamp |
Unit Size | Each |
For Use With (Equipment) | Dionex ICW-3000 Online Water Purification System |
Type | Circulating Pump |
Includes | Replacement Circulating Pump, For ICW-3000 Water Purifier |
Description | Replacement circulating pump |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
075387 | Each | Replacement water purification mixed bed ion exchange cartridge | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
075388 | Each | Replacement, inline 0.05 mm filter | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
075389 | Each | Replacement point of use end filter, 0.45 mm filter in housing | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
075390 | Each | Replacement UV Lamp | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
075391 | Each | Replacement circulating pump | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Replacement parts for the Thermo Scientific™ Dionex™ ICW-3000 Online Water Purification System include mixed bed ion exchange cartridge, inline filter kit, 0.45mm end filter, 0.05mm UV lamp and circulating pump.