Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Column Type | Diameter (Metric) | Length (Metric) |
---|---|---|---|
075399 | Analytical Column | 0.4 mm | 250 mm |
063065 | Analytical Column | 2 mm | 250 mm |
063148 | Analytical Column | 4 mm | 250 mm |
063066 | Guard Column | 2 mm | 50 mm |
063154 | Guard Column | 4 mm | 50 mm |
075400 | Guard Column | 0.4 mm | 50 mm |
The Dionex IonPac AS20 Capillary column is packed with the same material as the equivalent standard bore version (providing the same performance as a 4mm column) but requires only 1% of the eluent flow rate. The capillary format provides the advantage of significantly reduced eluent consumption, which helps reduce operating costs.
Superior Chromatographic Performance