Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Anion Exchange Capacity | 2.85 μeq |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Description | AS18; 0.4 x 250 mm |
Certifications/Compliance | U.S. EPA Methods 300.0 (A) and 300.1 |
Column Capacity | 2.85 μeq |
Column Chemistry | Hydroxide |
Flow Rate | 0.01 to 0.03 mL/min. |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Low |
Ion Exchange Group | Alkanol Quaternary Ammonium Ion |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 7.5 μm |
Stationary Phase | IonPac AS18 |
Format | Capillary |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
pH | 0 to 14 |
Pore Size | 2000 Å |
Solvents | 0 to 100% of HPLC Solvents |
Length (Metric) | 250 mm |
Diameter (Metric) Latex | 65 nm |
Diameter (Metric) | 0.4 mm |
Unit Size | Each 1 |
Anion Exchange Capacity | 285 μeq |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Certifications/Compliance | U.S. EPA Methods 300.0 (A) and 300.1 |
Column Capacity | 285 μeq |
Column Chemistry | Hydroxide |
Flow Rate | 1.0 to 3.0 mL/min. |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Low |
Ion Exchange Group | Alkanol Quaternary Ammonium Ion |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 7.5 μm |
Stationary Phase | IonPac AS18 |
Format | Standard Bore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Pore Size | 2000 Å |
Length (Metric) | 250 mm |
Diameter (Metric) Latex | 65 nm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Anion Exchange Capacity | 75 μeq |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Certifications/Compliance | U.S. EPA Methods 300.0 (A) and 300.1 |
Column Capacity | 75 μeq |
Column Chemistry | Hydroxide |
Flow Rate | 0.25 to 0.75 mL/min. |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Low |
Ion Exchange Group | Alkanol Quaternary Ammonium Ion |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 7.5 μm |
Stationary Phase | IonPac AS18 |
Format | Microbore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Pore Size | 2000 Å |
Length (Metric) | 250 mm |
Diameter (Metric) Latex | 65 nm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Method 300.0 (A) |
Column Capacity | 2.5 μeq |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 13 μm |
Stationary Phase | IonPac AG18 |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Method 300.0 (A) |
Column Capacity | 10 μeq |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 13 μm |
Stationary Phase | IonPac AS18 |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Method 300.0 (A) |
Column Capacity | 1 μeq |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Low |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 13 μm |
Stationary Phase | IonPac AG18 |
Format | Capillary |
Length (Metric) | 50 mm |
Diameter (Metric) | 0.4 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
075772 | Each 1 | Analytical Column | 0.4 mm | 250 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
060549 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
060553 | Each 1 | Analytical Column | 2 mm | 250 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
060555 | Each 1 | Guard Column | 2 mm | 50 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
060551 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
075773 | Each 1 | Guard Column | 0.4 mm | 50 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Get higher resolution separations of more complex sample matrices using these longer 250mm analytical columns. Choose from standard bore, microbore, and capillary formats and use the corresponding guard column to protect and increase the life of your analytical column. Use the:
Capillary columns provide significantly reduced operating and waste disposal costs through eluent conservation. Packed with the same material, the Dionex IonPac AS18 capillary columns provide the same performance as the standard bore and microbore counterparts. Operating costs are reduced because the capillary system operates at only 1% of the eluent flow rate of the standard bore system. Capillary columns are used with the Thermo Scientific™ Dionex™ ICS-4000 and ICS-5000+ Capillary systems.
Get Faster, High-Resolution separations from Dionex IonPac AS18-Fast and Dionex IonPac AS18-4µm Columns