Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Guard Column |
Column Capacity | 11 μeq |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | IonPac CS19 Analytical Column |
Hydrophobicity | Medium |
Max. Pressure | 3000 psi (207 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 10% HPLC Solvents, Alcohols Should be Avoided |
Particle Size | 8 μm |
Stationary Phase | Microporous Resin |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Column Capacity | 2410 μeq |
Column Chemistry | Acidic |
Flow Rate | 1.0 to 1.5 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | RFIC Systems |
Hydrophobicity | Medium |
Max. Pressure | 3000 psi (207 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 10% HPLC Solvents, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | Super Macroporous Resin |
Format | Standard Bore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
pH | 0 to 7 |
Solvents | 0 to 10% HPLC Solvents, Alcohols Should be Avoided |
Length (Metric) | 250 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Column Capacity | 600 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.25 to 0.375 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | RFIC Systems |
Hydrophobicity | Medium |
Max. Pressure | 3000 psi (207 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 10% HPLC Solvents, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | Super Macroporous Resin |
Format | Microbore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
pH | 0 to 7 |
Solvents | 0 to 10% HPLC Solvents, Alcohols Should be Avoided |
Length (Metric) | 250 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Column Capacity | 46 μeq |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | IonPac CS19 Analytical Column |
Hydrophobicity | Medium |
Max. Pressure | 3000 psi (207 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 10% HPLC Solvents, Alcohols Should be Avoided |
Particle Size | 8 μm |
Stationary Phase | Microporous Resin |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
076029 | Each 1 | Guard Column | 2 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
076026 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
076028 | Each 1 | Analytical Column | 2 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
076027 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|