Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Flow Rate | 0.25 to 0.75 mL/min. |
Length (Metric) | 100 mm |
Max. Pressure | 8700 psi (600 bar) |
Particle Shape | Spherical |
Particle Size | 2.2 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Flow Rate | 0.25 to 0.75 mL/min |
Length (Metric) | 150 mm |
Max. Pressure | 11600 psi (800 bar) |
Particle Shape | Spherical |
Particle Size | 2.2 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Flow Rate | 0.4 to 1.4 mL/min |
Length (Metric) | 100 mm |
Max. Pressure | 8000 psi (550 bar) |
Particle Shape | Spherical |
Particle Size | 2.2 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Proprietary |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Flow Rate | 0.4 to 0.8 mL/min |
Length (Metric) | 250 mm |
Max. Pressure | 11600 psi (800 bar) |
Particle Shape | Spherical |
Particle Size | 3 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Carbonyl C18 |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Flow Rate | 0.4 to 0.8 mL/min |
Length (Metric) | 150 mm |
Max. Pressure | 8700 psi (600 bar) |
Particle Shape | Spherical |
Particle Size | 3 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Carbonyl C18 |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Flow Rate | 0.2 to 0.4 mL/min |
Length (Metric) | 150 mm |
Max. Pressure | 8700 psi (600 bar) |
Particle Shape | Spherical |
Particle Size | 3 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Carbonyl C18 |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 10 mm |
Max. Pressure | 8700 psi (600 bar) |
Particle Size | 5 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
USP Type | N/A |
Stationary Phase | Carbonyl C18 |
Product Line | Acclaim |
Packing Material | Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Guard Cartridge |
Unit Size | Each |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 3 mm |
Length (Metric) | 10 mm |
Max. Pressure | 8700 psi (600 bar) |
Particle Size | 5 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
USP Type | N/A |
Stationary Phase | Carbonyl C18 |
Product Line | Acclaim |
Packing Material | Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Guard Cartridge |
Unit Size | Each |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 10 mm |
Max. Pressure | 8700 psi (600 bar) |
Particle Size | 5 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
USP Type | N/A |
Stationary Phase | Carbonyl C18 |
Product Line | Acclaim |
Packing Material | Silica |
Column Type | Specialty/Application Specific |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Guard Cartridge, 2 Pk. |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Shape | Spherical |
Particle Size | 5 μm |
pH | 2.5 to 7.5 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
Stationary Phase | Carbonyl C18 |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
077972 | Each | 2.2 μm | 2.1 mm | 100 mm | 1,009.01 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
077973 | Each | 2.2 μm | 2.1 mm | 150 mm | 1,041.76 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
077974 | Each | 2.2 μm | 3 mm | 100 mm | 1,046.61 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
079009 | Each | 3 μm | 3 mm | 250 mm | 1,607.30 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
079010 | Each | 3 μm | 3 mm | 150 mm | 1,023.56 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
079011 | Each | 3 μm | 2.1 mm | 150 mm | 1,123.12 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
079012 | Each | 5 μm | 2.1 mm | 10 mm | 259.53 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
079013 | Each | 5 μm | 3 mm | 10 mm | 284.59 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
079014 | Each | 5 μm | 4.6 mm | 10 mm | 271.66 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
0893214 also known as 083214 | Each | 5 μm | 4.6 mm | 250 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Superior Performance for Challenging Aldehyde and Ketone Analysis
Wide Variety of Column Dimensions to Meet Your Analysis Needs
For high-throughput applications, use the 2.1×100mm column format combined with high linear velocity. When high resolution power is needed, use a longer column (2.1×150mm) at an optimal linear velocity to achieve even better resolution.
About the Family of Acclaim Specialty HPLC Columns
Acclaim specialty columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease of use.