Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Guard Column |
Column Capacity | 1.75 μeq |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Medium-Low |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 4 μm |
Stationary Phase | IonPac AS11-HC-4μm |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Separator Column |
Column Capacity | 72.5 μeq |
Flow Rate | 0.38 mL/min. |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Medium-Low |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 4 μm |
Stationary Phase | IonPac AS11-HC-4μm |
Format | Microbore |
Length (Metric) | 250 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Analytical Column |
Column Capacity | 290 μeq |
Flow Rate | 1.0 mL/min. |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Medium-Low |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 4 μm |
Stationary Phase | IonPac AS11-HC-4μm |
Format | Standard Bore |
Length (Metric) | 250 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Column Capacity | 7 μeq |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Medium-Low |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 4 μm |
Stationary Phase | IonPac AS11-HC-4μm |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Capillary Separator |
Column Capacity | 2.90 μeq |
Flow Rate | 15 μL/min. |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Medium-Low |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 4 μm |
Stationary Phase | IonPac AS11-HC-4μm |
Format | Capillary |
Length (Metric) | 250 mm |
Diameter (Metric) | 0.4 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Column Capacity | 0.07 μeq |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Medium-Low |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 4 μm |
Stationary Phase | IonPac AG11-HC-4μm |
Format | Capillary |
Length (Metric) | 50 mm |
Diameter (Metric) | 0.4 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
078036 | Each 1 | Guard Column | 2 mm | 50 mm | 593.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
078035 | Each 1 | Separator Column | 2 mm | 250 mm | 1,810.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082313 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,810.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
078034 | Each 1 | Guard Column | 4 mm | 50 mm | 593.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
078031 | Each 1 | Capillary Separator | 0.4 mm | 250 mm | 1,810.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
078032 | Each 1 | Guard Column | 0.4 mm | 50 mm | 593.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Achieve Higher Resolution With High Capacity Columns
Enjoy Higher Performance With the Smaller 4μm Resin Particle Size
Use the Format That Fits Your Lab
The Dionex IonPac AS11-HC-4μm column is available in three formats: 4x250 mm, 2x250 mm, and 0.4x250mm. The capillary format provides reduced eluent consumption, which helps reduce operating costs.
Use With a High-Pressure Capillary IC System
The smaller resin particles used in the Dionex IonPac AS11-HC-4μm column produces a backpressure over 3000 psi at the standard flow rates. A high-pressure capillary IC system, such as the Thermo Scientific™ Dionex™ ICS-5000+ HPIC™ or the Dionex ICS-4000 Capillary HPIC system is required to operate this column under standard conditions.
For Best Performance