Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Guard Column |
Column Capacity | 0.07 μeq |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Medium-Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 13 μm |
Stationary Phase | IonPac AG11-HC |
Format | Capillary |
Length (Metric) | 50 mm |
Diameter (Metric) | 0.4 mm |
Unit Size | Each 1 |
Anion Exchange Capacity | 290 μeq |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Description | AS11-HC; 4 x 250 mm |
Column Capacity | 290 μeq |
Column Chemistry | Hydroxide |
Flow Rate | 1.5 to 3.0 mL/min. |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | ASRS 300 System |
Hydrophobicity | Medium-Low |
Ion Exchange Group | Alkanol Quaternary Ammonium Ion |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac AS11-HC |
Format | Standard Bore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Pore Size | 2000 Å |
Length (Metric) | 250 mm |
Diameter (Metric) Latex | 70 nm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Anion Exchange Capacity | 72.5 μeq |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Description | AS11-HC; 2 x 250 mm |
Column Capacity | 72.5 μeq |
Column Chemistry | Hydroxide |
Flow Rate | 0.38 to 0.75 mL/min. |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | ASRS 300 System |
Hydrophobicity | Medium-Low |
Ion Exchange Group | Alkanol Quaternary Ammonium Ion |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac AS11-HC |
Format | Microbore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Pore Size | 2000 Å |
Length (Metric) | 250 mm |
Diameter (Metric) Latex | 70 nm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Column Capacity | 7 μeq |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | IonPac AS11-HC Analytical Column |
Hydrophobicity | Medium-Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 13 μm |
Stationary Phase | IonPac AG11-HC |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Column Capacity | 1.75 μeq |
For Use With (Application) | Anion Exchange |
For Use With (Equipment) | IonPac AS11-HC Analytical Column |
Hydrophobicity | Medium-Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 13 μm |
Stationary Phase | IonPac AG11-HC |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Capacity | 2.90 μeq |
Flow Rate | 0.015 mL/min. |
For Use With (Application) | Anion Exchange |
Hydrophobicity | Medium-Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 9 μm |
Stationary Phase | IonPac AS11-HC |
Format | Capillary |
Length (Metric) | 250 mm |
Diameter (Metric) | 0.4 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
078430 | Each 1 | Guard Column | 0.4 mm | 50 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
052960 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
052961 | Each 1 | Analytical Column | 2 mm | 250 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
052962 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
052963 | Each 1 | Guard Column | 2 mm | 50 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
078429 | Each 1 | 0.4 mm | 250 mm | 1,670.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The new Dionex IonPac AS11-HC Capillary column is packed with the same material as the equivalent standard bore and microbore versions (providing the same performance as a 4mm and 2mm column) using only 1% of the eluent flow rate, which helps reduce operating costs.
Use the Thermo Scientific™ Dionex™ IonPac™ ICE-AS1 or ICE-AS6 columns for organic acids in high-ionic-strength samples.