Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Thermo Scientific™ Dionex™ AS-AP Autosampler Vial Kits offered in polystyrene, glass or polypropylene, with caps and split septa.
Volume (Metric) | 1.5 mL |
Type | Vial Kit |
Includes | Caps and Split Septa |
Material | Polypropylene |
Description | Vial Kit, 1.5 mL |
For Use With (Equipment) | AS-AP Autosampler |
Unit Size | Each 1 |
Volume (Metric) | 1.5 mL |
Type | Vial Kit |
Includes | Caps and Split Septa |
Material | Glass |
Description | Vial Kit, 1.5 mL |
For Use With (Equipment) | AS-AP Autosampler |
Unit Size | Pack of 100 |
Volume (Metric) | 0.3 mL |
Type | Vial Kit |
Includes | Caps and Split Septa |
Material | Polypropylene |
Description | Vial Kit, 0.3 mL |
For Use With (Equipment) | AS-AP Autosampler |
Unit Size | Pack of 100 |
Type | Single injection sealing disks, 10 mL |
Includes | Sealing disks only |
Material | PTFE |
Description | Single injection sealing disks, 10 mL |
For Use With (Equipment) | AS-AP Autosampler |
Unit Size | Pack of 100 |
Volume (Metric) | 10 mL |
Type | Vial Kit |
Includes | Caps and Blue Split Septa |
Material | Polystyrene |
For Use With (Equipment) | AS-AP Autosampler |
Unit Size | Each 1 |
Volume (Metric) | 10 mL |
Type | Vial Kit |
Includes | Caps and Split Septa |
Material | Polystyrene |
For Use With (Equipment) | AS-AP Autosampler |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Description | Material | Includes | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
079812 | Each 1 | Vial Kit, 1.5 mL | Polypropylene | Caps and Split Septa | 107.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
055427 | Pack of 100 | Vial Kit, 1.5 mL | Glass | Caps and Split Septa | 101.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
055428 | Pack of 100 | Vial Kit, 0.3 mL | Polypropylene | Caps and Split Septa | 101.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
074927 | Pack of 100 | Single injection sealing disks, 10 mL | PTFE | Sealing disks only | 49.90 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
074228 | Each 1 | Polystyrene | Caps and Blue Split Septa | 188.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
055058 | Each 1 | Polystyrene | Caps and Split Septa | 142.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|