Specifications
Anion Exchange Capacity31.5 μeq
Column ConstructionPEEK
Column TypeAnalytical Column
Crosslinking55% DVB
Certifications/ComplianceU.S. EPA Method 300.0 (A)
Column Capacity31.5 μeq
Column ChemistryCarbonate/Bicarbonate
Flow Rate0.3 to 0.63 mL/min.
For Use With (Application)Anion Exchange
For Use With (Equipment)Eluent Generator
HydrophobicityUltralow
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure3000 psi (207 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size6.5 μm
Stationary PhaseIonPac AS22-Fast
FormatMicrobore
Packing MaterialPolymeric
pH0 to 14
Pore Size2000 Å
Solvents0 to 100% of HPLC Solvents
Length (Metric)150 mm
Diameter (Metric)2 mm
Unit SizeEach 1