Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 10 mm |
Max. Pressure | 5000 psi (345 bar) |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Proprietary |
Product Line | GlycanPac |
Packing Material | Silica |
Column Type | Mixed Mode |
Phase | HILIC and Ion Exchange |
Type | Guard Cartridge |
Technique | Bio-LC |
Unit Size | Pack of 2 |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 150 mm |
Max. Pressure | 6000 psi (415 bar) |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Line | GlycanPac |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Mixed Mode |
Phase | HILIC and Ion Exchange |
Type | HPLC Column |
Technique | Bio-LC |
For Use With (Application) | High-Performance Liquid Chromatography (HPLC) |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Length (Metric) | 150 mm |
Max. Pressure | 6000 psi (415 bar) |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Line | GlycanPac |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Mixed Mode |
Phase | HILIC and Ion Exchange |
Type | HPLC Column |
Technique | Bio-LC |
For Use With (Application) | High-Performance Liquid Chromatography (HPLC) |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 150 mm |
Max. Pressure | 6000 psi (415 bar) |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Line | GlycanPac |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Mixed Mode |
Phase | HILIC and Ion Exchange |
Type | HPLC Column |
Technique | Bio-LC |
For Use With (Application) | High-Performance Liquid Chromatography (HPLC) |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 150 mm |
Max. Pressure | 10000 psi (690 bar) |
Particle Shape | Spherical silica |
Particle Size | 1.9 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Line | GlycanPac |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Mixed Mode |
Phase | HILIC and Ion Exchange |
Type | HPLC Column |
Technique | Bio-LC |
For Use With (Application) | High-Performance Liquid Chromatography (HPLC) |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 100 mm |
Max. Pressure | 7000 psi (480 bar) |
Particle Shape | Spherical silica |
Particle Size | 1.9 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Line | GlycanPac |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Mixed Mode |
Phase | HILIC and Ion Exchange |
Type | HPLC Column |
Technique | Bio-LC |
For Use With (Application) | High-Performance Liquid Chromatography (HPLC) |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 250 mm |
Max. Pressure | 15000 psi (1035 bar) |
Particle Shape | Spherical silica |
Particle Size | 1.9 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Line | GlycanPac |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Mixed Mode |
Phase | HILIC and Ion Exchange |
Type | HPLC Column |
Technique | Bio-LC |
For Use With (Application) | High-Performance Liquid Chromatography (HPLC) |
Unit Size | Each |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 3 mm |
Length (Metric) | 10 mm |
Max. Pressure | 5000 psi (345 bar) |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Proprietary |
Product Line | GlycanPac |
Packing Material | Silica |
Column Type | Mixed Mode |
Phase | HILIC and Ion Exchange |
Type | Guard Cartridge |
Technique | Bio-LC |
Unit Size | Pack of 2 |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 10 mm |
Max. Pressure | 5000 psi (345 bar) |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 60°C |
USP Type | N/A |
Stationary Phase | Proprietary |
Product Line | GlycanPac |
Packing Material | Silica |
Column Type | Mixed Mode |
Phase | HILIC and Ion Exchange |
Type | Guard Cartridge |
Technique | Bio-LC |
Unit Size | Pack of 2 |
Column Format | Analytical Column |
Diameter (Metric) | 1 mm |
Length (Metric) | 150 mm |
Particle Shape | Spherical silica |
Particle Size | 1.9 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Stationary Phase | AHX-1 |
Product Line | nanoLC |
Packing Material | Silica |
Column Type | Mixed Mode |
Phase | HILIC and Ion Exchange |
Type | High-Performance Liquid Chromatography (HPLC) |
For Use With (Application) | High-Performance Liquid Chromatography (HPLC) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
082474 | Pack of 2 | 3 μm | 4.6 mm | 10 mm | 316.11 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082468 | Each | 3 μm | 4.6 mm | 150 mm | 1,194.33 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082469 | Each | 3 μm | 3 mm | 150 mm | 1,194.33 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082470 | Each | 3 μm | 2.1 mm | 150 mm | 1,182.67 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082472 | Each | 1.9 μm | 2.1 mm | 150 mm | 1,478.91 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082473 | Each | 1.9 μm | 2.1 mm | 100 mm | 1,345.95 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082521 | Each | 1.9 μm | 2.1 mm | 250 mm | 1,513.90 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082475 | Pack of 2 | 3 μm | 3 mm | 10 mm | 315.40 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082476 | Pack of 2 | 3 μm | 2.1 mm | 10 mm | 301.85 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
164863 | Each | 1.9 μm | 1 mm | 150 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The GlycanPac AXH-1 LC column, based on innovative mixed-mode surface chemistry, combines both weak anion-exchange (WAX) and hydrophilic interaction (HILIC) retention mechanisms for optimal selectivity and resolution power. The WAX functionality provides retention and selectivity for negatively charged glycans while the HILIC mode facilitates the separation of glycans of the same charge according to their polarity and size. As a result, the GlycanPac AXH-1 LC column provides unparalleled capabilities for glycan separations.
Unique Glycan Selectivity Based on Charge, Size and Polarity
GlycanPac AXH-1 LC columns are based on high-purity and spherical silica substrates in both 1.9 and 3μm sizes for UHPLC and standard HPLC applications, respectively. The various dimensions of GlycanPac AXH-1 LC columns meet the needs of your applications with different resolutions, throughput and instrument requirements.