Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | H; 1 cc; Pk. of 12 |
For Use With (Application) | Removal of High Levels of Alkaline Earth and Transition Metals, Neutralization of Highly Alkaline Samples |
For Use With (Equipment) | Dionex OnGuard Sample Prep Station |
Material | Cross-Linked, Styrene-Based, Sulfonic Acid Resin in the Hydrogen Form |
Product Line | OnGuard |
Type | OnGuard II H Cartridge, 1-cc |
Volume (Metric) | 1 mL |
Quantity | 12 |
Unit Size | Each 1 |
Description | H; 1 cc |
For Use With (Application) | Removal of High Levels of Alkaline Earth and Transition Metals from Sample Matrices |
For Use With (Equipment) | Dionex OnGuard Sample Prep Station |
Material | Cross-Linked, Styrene-Based, Sulfonic Acid Resin in the Hydrogen Form |
Product Line | OnGuard |
Type | OnGuard II H Cartridge, 1-cc |
Volume (Metric) | 1 mL |
Quantity | 1 |
Unit Size | Each 1 |
Description | H; 2.5 cc |
For Use With (Application) | Removal of High Levels of Alkaline Earth and Transition Metals from Sample Matrices |
For Use With (Equipment) | Dionex OnGuard Sample Prep Station |
Material | Cross-Linked, Styrene-Based, Sulfonic Acid Resin in the Hydrogen Form |
Product Line | OnGuard |
Type | OnGuard II H Cartridge, 2.5-cc |
Volume (Metric) | 2.5 mL |
Quantity | 1 |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Type | Quantity | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
082761 | Each 1 | OnGuard II H Cartridge, 1-cc | 12 | 89.10 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
057085 | Each 1 | OnGuard II H Cartridge, 1-cc | 1 | 291.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
057086 | Each 1 | OnGuard II H Cartridge, 2.5-cc | 1 | 591.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Solve Tough Application Problems
Easy-to-Use, Leak-Free