Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ AS19-4μm IC Columns

Achieve high resolution separations of trace oxyhalides and inorganic anions in drinking water using this 4μm hydroxide-selective anion-exchange column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeDiameter (Metric)Length (Metric)
083217Analytical Column4 mm250 mm
083221Guard Column4 mm50 mm
083223Analytical Column2 mm250 mm
083225Guard Column2 mm50 mm
083230Separator Column0.4 mm250 mm
083233Guard Column0.4 mm50 mm
6 Options
Catalog number 083217
Price (USD)/ Each 1
1,810.00
Add to cart
Column Type:
Analytical Column
Diameter (Metric):
4 mm
Length (Metric):
250 mm
Price (USD)/ Each 1
1,810.00
Add to cart
Dionex™ IonPac™ AS19-4μm IC Columns
Catalog number083217
Price (USD)/ Each 1
1,810.00
-
Add to cart

Achieve high resolution separations of trace oxyhalides and inorganic anions in drinking water using the Thermo Scientific™ Dionex™ IonPac™ AS19-4μm hydroxide-selective anion-exchange column. Its high resolution, high capacity and selectivity allow the determination of bromate in drinking water at the low-μg/L level. Compared to the previous Dionex IonPac AS19 column, this anion-exchange column uses smaller resin particles for more efficient separations resulting in more accurate peak integration and more reliable results.

Easy Method Transfer
With similar selectivity and increased peak efficiencies, you can easily transfer applications from the Dionex IonPac AS19 column to the Dionex IonPac AS19-4μm column.

Significantly Reduce Eluent Usage
The Dionex IonPac AS19-4μm Capillary Column is packed with the same material as the equivalent standard bore version (providing the same performance as a 4mm column), but requires only 1/100th the eluent flow rate. The capillary format provides the advantage of significantly reduced eluent consumption, which helps reduce operating costs.

Dionex IonPac AS19-4μm Capillary Column Features
  • Choose from three formats: 4×250mm, 2×250mm and 0.4×250mm
  • Recommended hydroxide-selective column for trace bromate in drinking water matrices
  • Meets or exceeds performance requirements of US EPA Method 300.0 and US EPA Method 300.1
  • High capacity: 240μeq per column (4×250mm)
  • Column selectivity is optimized for 30 °C operating temperature
  • Compatible with organic solvents
These capillary columns require high pressure Thermo Scientific™ Dionex™ ICS-5000+ or Dionex ICS-4000 HPIC™ system to run at standard flow rates.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Anion Exchange Capacity240 μeq
Column ConstructionPEEK
Column TypeAnalytical Column
Crosslinking55% DVB
Certifications/ComplianceMethod 300.0 and 300.1
Column Capacity240 μeq
Column ChemistryHydroxide
Flow Rate1.0 to 1.5 mL/min.
For Use With (Application)Anion Exchange
For Use With (Equipment)Dionex Ion Pac AS19-4μm Guard Column
HydrophobicityUltralow
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure5000 psi (345 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size4 μm
Stationary PhaseIonPac AS19-4 μm
FormatStandard Bore
Packing MaterialPolymeric
pH0 to 14
Pore Size2000 &‌Aring;
Solvents0 to 100% of HPLC Solvents
Length (Metric)250 mm
Diameter (Metric)4 mm
Unit SizeEach 1