Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Flow Rate | 0.15 to 0.45 mL/min |
Length (Metric) | 100 mm |
Max. Pressure | 6000 psi (415 bar) |
Mobile Phase Compatibility | 0 to 100% aqueous mobile phase |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Solvents | Compatible with most common HPLC organic solvents except for alcohols |
Surface Area | 100 m²/g |
Temperature | 45°C |
Stationary Phase | Spherical, Nanopolymer Hybrid Silica |
Product Line | Acclaim |
Packing Material | Spherical, Nanopolymer Hybrid Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | HILIC and Ion Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Flow Rate | 0.30 to 0.90 mL/min |
Length (Metric) | 100 mm |
Max. Pressure | 6000 psi (415 bar) |
Mobile Phase Compatibility | 0 to 100% aqueous mobile phase |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Solvents | Compatible with most common HPLC organic solvents except for alcohols |
Surface Area | 100 m²/g |
Temperature | 45°C |
Stationary Phase | Spherical, Nanopolymer Hybrid Silica |
Product Line | Acclaim |
Packing Material | Spherical, Nanopolymer Hybrid Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | HILIC and Ion Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Flow Rate | 0.30 to 0.90 mL/min |
Length (Metric) | 50 mm |
Max. Pressure | 6000 psi (415 bar) |
Mobile Phase Compatibility | 0 to 100% aqueous mobile phase |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Solvents | Compatible with most common HPLC organic solvents except for alcohols |
Surface Area | 100 m²/g |
Temperature | 45°C |
Stationary Phase | Spherical, Nanopolymer Hybrid Silica |
Product Line | Acclaim |
Packing Material | Spherical, Nanopolymer Hybrid Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | HILIC and Ion Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Flow Rate | 0.15 to 0.45 mL/min |
Length (Metric) | 50 mm |
Max. Pressure | 6000 psi (415 bar) |
Mobile Phase Compatibility | 0 to 100% aqueous mobile phase |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Solvents | Compatible with most common HPLC organic solvents except for alcohols |
Surface Area | 100 m²/g |
Temperature | 45°C |
Stationary Phase | Spherical, Nanopolymer Hybrid Silica |
Product Line | Acclaim |
Packing Material | Spherical, Nanopolymer Hybrid Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | HILIC and Ion Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 3 mm |
Flow Rate | 0.30 to 0.90 mL/min |
Length (Metric) | 10 mm |
Max. Pressure | 6000 psi (415 bar) |
Mobile Phase Compatibility | 0 to 100% aqueous mobile phase |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Solvents | Compatible with most common HPLC organic solvents except for alcohols |
Surface Area | 100 m²/g |
Temperature | 45°C |
USP Type | N/A |
Stationary Phase | Spherical, Nanopolymer Hybrid Silica |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | HILIC and Ion Exchange |
Type | Guard Cartridge |
Unit Size | Pack of 2 |
Column Format | Guard Cartridge, 2 Pk. |
Diameter (Metric) | 2.1 mm |
Flow Rate | 0.15 to 0.45 mL/min |
Length (Metric) | 10 mm |
Max. Pressure | 6000 psi (415 bar) |
Mobile Phase Compatibility | 0 to 100% aqueous mobile phase |
Particle Shape | Spherical silica |
Particle Size | 3 μm |
pH | 2.5 to 7 |
Pore Size | 300 Å |
Solvents | Compatible with most common HPLC organic solvents except for alcohols |
Surface Area | 100 m²/g |
Temperature | 45°C |
USP Type | N/A |
Stationary Phase | Spherical, Nanopolymer Hybrid Silica |
Product Line | Acclaim |
Packing Material | Spherical, Fully Porous Silica |
Column Type | Mixed Mode |
Endcapped | Proprietary |
Phase | HILIC and Ion Exchange |
Type | Guard Cartridge |
Unit Size | Pack of 2 |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
085432 | Each | 3 μm | 2.1 mm | 100 mm | 1,115.95 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
085434 | Each | 3 μm | 3 mm | 100 mm | 1,126.58 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
085433 | Each | 3 μm | 3 mm | 50 mm | 878.82 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
085431 | Each | 3 μm | 2.1 mm | 50 mm | 878.82 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
085436 | Pack of 2 | 3 μm | 3 mm | 10 mm | 240.79 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
085435 | Pack of 2 | 3 μm | 2.1 mm | 10 mm | 261.42 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
High Selectivity for Counterion Analysis
About the Family of Acclaim Specialty HPLC Columns
Acclaim Specialty Columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease-of-use.