Antimony(III) acetate, 97%, Thermo Scientific Chemicals
Antimony(III) acetate, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Antimony(III) acetate, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 g
10 g
100 g
2 kg
Catalog number 087657.36
also known as 087657-36
Price (USD)/ Each
154.65
Online exclusive
172.00 
Save 17.35 (10%)
-
Add to cart
Quantity:
500 g
Request bulk or custom format
Price (USD)/ Each
154.65
Online exclusive
172.00 
Save 17.35 (10%)
Add to cart
Antimony(III) acetate, 97%, Thermo Scientific Chemicals
Catalog number087657.36
Price (USD)/ Each
154.65
Online exclusive
172.00 
Save 17.35 (10%)
-
Add to cart
Chemical Identifiers
CAS6923-52-0
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to pale cream
Chloride content< 20 ppm
Elemental Analysis% Sb 40 - 42
Trace Metals< 20 ppm Fe
Formcrystalline powder
Antimony(III) acetate is a catalyst used in the production of synthetic fibers.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only