Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Construction | PEEK |
Column Type | Guard Column |
Crosslinking | 55% DVB |
Column Capacity | 10 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.006 to 0.010 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Dionex IonPac CS16-4μm Capillary Separator Column |
Hydrophobicity | Medium |
Ion Exchange Group | Carboxylic Acid |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 100% Acetonitrile, 0 to 100% Acetone, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | IonPac CS16-4μm |
Format | Capillary |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Length (Metric) | 50 mm |
Diameter (Metric) | 0.4 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Separator Column |
Crosslinking | 55% DVB |
Column Capacity | 1340 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.16 to 0.25 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Dionex IonPac CS16-4μm Microbore Guard Column |
Hydrophobicity | Medium |
Ion Exchange Group | Carboxylic Acid |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 100% Acetonitrile, 0 to 100% Acetone, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | IonPac CS16-4μm |
Format | Microbore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Length (Metric) | 250 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Guard Column |
Crosslinking | 55% DVB |
Column Capacity | 270 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.16 to 0.25 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Dionex IonPac CS16-4μm Microbore Separator Column |
Hydrophobicity | Medium |
Ion Exchange Group | Carboxylic Acid |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 100% Acetonitrile, 0 to 100% Acetone, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | IonPac CG16-4μm |
Format | Microbore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Separator Column |
Crosslinking | 55% DVB |
Column Capacity | 5370 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.64 to 1.0 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Dionex IonPac CS16-4μm Standard Bore Guard Column |
Hydrophobicity | Medium |
Ion Exchange Group | Carboxylic Acid |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 100% Acetonitrile, 0 to 100% Acetone, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | IonPac CS16-4 μm |
Format | Standard Bore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Length (Metric) | 250 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Guard Column |
Crosslinking | 55% DVB |
Column Capacity | 1070 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.64 to 1.0 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Dionex IonPac CS16-4μm Standard Bore Separator Column |
Hydrophobicity | Medium |
Ion Exchange Group | Carboxylic Acid |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 100% Acetonitrile, 0 to 100% Acetone, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | IonPac CG16-4μm |
Format | Standard Bore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Separator Column |
Crosslinking | 55% DVB |
Column Capacity | 3220 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.64 to 1.0 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Dionex IonPac CS16-Fast-4μm Standard Bore Guard Column |
Hydrophobicity | Medium |
Ion Exchange Group | Carboxylic Acid |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 100% Acetonitrile, 0 to 100% Acetone, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | IonPac CS16-4μm |
Format | Standard Bore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Length (Metric) | 150 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Guard Column |
Crosslinking | 55% DVB |
Column Capacity | 650 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.64 to 1.0 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Dionex IonPac CS16-Fast-4μm Standard Bore Separator Column |
Hydrophobicity | Medium |
Ion Exchange Group | Carboxylic Acid |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 100% Acetonitrile, 0 to 100% Acetone, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | IonPac CG16-Fast-4μm |
Format | Standard Bore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Length (Metric) | 30 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Separator Column |
Crosslinking | 55% DVB |
Column Capacity | 800 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.16 to 0.25 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Dionex IonPac CS16-Fast-4 μm Microbore Guard Column |
Hydrophobicity | Medium |
Ion Exchange Group | Carboxylic Acid |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 100% Acetonitrile, 0 to 100% Acetone, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | IonPac CS16-4 μm |
Format | Microbore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Length (Metric) | 150 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Guard Column |
Crosslinking | 55% DVB |
Column Capacity | 160 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.16 to 0.25 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Dionex IonPac CS16-Fast-4μm Microbore Separator Column |
Hydrophobicity | Medium |
Ion Exchange Group | Carboxylic Acid |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 100% Acetonitrile, 0 to 100% Acetone, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | IonPac CG16-Fast-4μm |
Format | Microbore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Length (Metric) | 30 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Separator Column |
Crosslinking | 55% DVB |
Column Capacity | 50 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.006 to 0.010 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Dionex IonPac CS16-4 μm Capillary Guard Column |
Hydrophobicity | Medium |
Ion Exchange Group | Carboxylic Acid |
Max. Pressure | 5000 psi (345 bar) |
Solvent Compatibility | Acidic Eluents (pH 0 to 7), 0 to 100% Acetonitrile, 0 to 100% Acetone, Alcohols Should be Avoided |
Particle Size | 4 μm |
Stationary Phase | IonPac CS16-4μm |
Format | Capillary |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
Length (Metric) | 250 mm |
Diameter (Metric) | 0.4 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Length (Metric) | Column Capacity | Flow Rate | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
088616 | Each 1 | 0.4 mm | 50 mm | 10 μeq | 0.006 to 0.010 mL/min. | 593.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088582 | Each 1 | 2 mm | 250 mm | 1340 μeq | 0.16 to 0.25 mL/min. | 1,810.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088583 | Each 1 | 2 mm | 50 mm | 270 μeq | 0.16 to 0.25 mL/min. | 593.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088584 | Each 1 | 4 mm | 250 mm | 5370 μeq | 0.64 to 1.0 mL/min. | 1,810.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088585 | Each 1 | 4 mm | 50 mm | 1070 μeq | 0.64 to 1.0 mL/min. | 593.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088599 | Each 1 | 4 mm | 150 mm | 3220 μeq | 0.64 to 1.0 mL/min. | 1,810.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088600 | Each 1 | 4 mm | 30 mm | 650 μeq | 0.64 to 1.0 mL/min. | 593.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088601 | Each 1 | 2 mm | 150 mm | 800 μeq | 0.16 to 0.25 mL/min. | 1,810.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088602 | Each 1 | 2 mm | 30 mm | 160 μeq | 0.16 to 0.25 mL/min. | 593.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088615 | Each 1 | 0.4 mm | 250 mm | 50 μeq | 0.006 to 0.010 mL/min. | 1,810.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Higher resolution is achieved through the use of smaller resin particles, which produce a column backpressure over 3000 psi at the standard flow rates. A high-pressure IC system, such as the Thermo Scientific™ Dionex™ ICS-6000+ HPIC™ system, is required to operate this column under standard conditions and take advantage of elevated flow rates and faster run times.
Reduce Operating Costs With Lower Eluent RequirementsThe Dionex IonPac CS16-4μm capillary columns provide the same performance as the standard bore and microbore Dionex IonPac CS16-4μm columns because they are packed with the same material. Operating costs are reduced because the capillary system operates at only 1% of the eluent flow rate of the standard bore system, requiring less eluent and producing less waste.
Multiple Formats Available for Application Flexibility