Use Thermo Scientific™ ProPac™ WCX-10 LC Columns to provide exceptionally high resolution for separations of proteins and their variants. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
Catalog Number
088779
Unit Size
Each
Particle Size
10 μm
Diameter (Metric)
4 mm
Length (Metric)
150 mm
Column Format
Analytical Column
Price (USD)
1,949.12
Full specifications
Quantity
Column Format
Analytical Column
Diameter (Metric)
4 mm
Flow Rate
1 mL/min
Length (Metric)
150 mm
Max. Pressure
3000 psi (207 bar)
Mobile Phase Compatibility
pH 2 to 12, 80% compatible with acetonitrile and acetone, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
ProPac WCX-10 column is a weak cation-exchanger with a carboxylate functional group
Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semi-prep work
Superior Performance for Protein Analysis
Ideal for characterization and quality control assessment of MAbs and other proteins
Well-suited for characterization of related protein variants including deamidation and MAb lysine truncation variants
Unequaled high-resolution separations
Unmatched column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.