Silica gel, large pore, 99.5%, Thermo Scientific Chemicals
Silica gel, large pore, 99.5%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Silica gel, large pore, 99.5%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
2 kg
500 g
Catalog number 089385.A3
also known as 089385-A3
Price (USD)/ Each
281.65
Online exclusive
313.00 
Save 31.35 (10%)
-
Add to cart
Quantity:
2 kg
Request bulk or custom format
Price (USD)/ Each
281.65
Online exclusive
313.00 
Save 31.35 (10%)
Add to cart
Silica gel, large pore, 99.5%, Thermo Scientific Chemicals
Catalog number089385.A3
Price (USD)/ Each
281.65
Online exclusive
313.00 
Save 31.35 (10%)
-
Add to cart
Specifications
Chemical Name or MaterialSilica gel
ColorWhite
Physical Form56 Micron,S.A. 500m
Name NoteLarge pore, P.V. 0.75cc/g
CAS63231-67-4
View more
A useful product for column chromatography (HPLC). Used as cat litter, food additive, water filtration and humidity indicator. Also a reliable substance to preserve field-collected leafs for molecular studies for variation in DNA.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

WARNING: Cancer – www.P65Warnings.ca.gov
RUO – Research Use Only