Niobium(IV) oxide, 99+% (metals basis), Thermo Scientific Chemicals
Niobium(IV) oxide, 99+% (metals basis), Thermo Scientific Chemicals
Thermo Scientific Chemicals

Niobium(IV) oxide, 99+% (metals basis), Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
50 g
10 g
Catalog number 089692.18
also known as 089692-18
Price (USD)/ Each
370.65
Online exclusive
412.00 
Save 41.35 (10%)
-
Add to cart
Quantity:
50 g
Request bulk or custom format
Price (USD)/ Each
370.65
Online exclusive
412.00 
Save 41.35 (10%)
Add to cart
Niobium(IV) oxide, 99+% (metals basis), Thermo Scientific Chemicals
Catalog number089692.18
Price (USD)/ Each
370.65
Online exclusive
412.00 
Save 41.35 (10%)
-
Add to cart
Chemical Identifiers
CAS12034-59-2
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Dark grey to black
FormPowder
Total Metal Impurities≤1.0% (≤10000ppm)
Niobium(IV) oxide is used as a reducing agent, which reduces carbon dioxide and sulfur dioxide to carbon and sulfur respectively. It finds application in dielectric material for electronic capacitors. It is also used for manufacturing metal niobium metal, in optical glass and in electronic industry.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only