Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps, for use with Barnstead point of use water purification systems.
Description | Replacement UV lamp |
For Use With (Equipment) | MicroPure, Smart2Pure (UV and UV/UVF only) |
Type | UV Lamp |
Unit Size | Each |
Description | Replacement UV lamp for storage reservoirs (230V only) |
For Use With (Equipment) | LabTower RO, LabTower TII, Pacific (30L, 60L, 100L only), Smart2Pure (12 only) |
Type | UV Lamp |
Unit Size | Each |
Description | Replacement UV lamp, for use with Pacific TII, LabTower TII |
For Use With (Equipment) | Pacific TII; LabTower TII |
Type | UV Lamp |
Unit Size | Each |
Description | Replacement UV lamp |
For Use With (Equipment) | GenPure (UV, UV/UF, UV-TOC and UF/UV-TOC only), LabTower EDI |
Type | UV Lamp |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
09.1002 | Each | MicroPure, Smart2Pure (UV and UV/UVF only) | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
09.5002 | Each | LabTower RO, LabTower TII, Pacific (30L, 60L, 100L only), Smart2Pure (12 only) | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50139226 | Each | Pacific TII; LabTower TII | 359.10 Online price 399.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
09.2002 | Each | GenPure (UV, UV/UF, UV-TOC and UF/UV-TOC only), LabTower EDI | 526.50 Online price 585.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
09.1002:
09.2002:
09.4002:
09.5002:
For storage reservoirs (230V only) used with the following Barnstead water purification systems: