Orion™ Swing Arm Electrode Stand
Orion™ Swing Arm Electrode Stand
Thermo Scientific™

Orion™ Swing Arm Electrode Stand

Quickly move electrodes between samples with the Thermo Scientific™ Orion™ Swing Arm Electrode Stand, featuring 360 degrees of motion and cable management system
Have Questions?
Catalog number 090043
Price (USD)
292.50
Online Exclusive
325.00
Save 32.50 (10%)
Each
Estimated availability date 08-Aug-2025
Add to cart
Price (USD)
292.50
Online Exclusive
325.00
Save 32.50 (10%)
Each
Add to cart
Ask our AI about this Product
Quickly move electrodes between samples with the Thermo Scientific™ Orion™ Swing Arm Electrode Stand, featuring 360 degrees of motion and cable management system for neatness and safety. Includes weighted base, swing arm and electrode holder that accepts up to four sensors and stirrer probe.
  • Holds up to five electrodes with 12mm diameters; or four electrodes and one stirrer probe
  • Aluminum construction for stability and strength
  • 360° motion allows electrodes to be moved vertically, horizontally and front-to-back positioning into beakers or sample containers
  • Head holds three electrodes vertically (12mm max. diameter)
  • Two additional slots hold electrodes angled 10° (12mm max. diameter)
  • 5.5″ diameter weighted base (140mm) with cushioning on the bottom to protect table surfaces
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionOrion swing arm stand, electrode holder and base
IncludesStandard electrode holder (five 12mm diameter holders), metal stand with cable management system and weighted base
TypeElectrode Stand/Holder
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection