Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Fiberlite H3-LV Large Volume Swinging Bucket Rotor for Beckman GS-6, Allegra 6, GP Series |
Type | Swinging Bucket Rotor |
Capacity | 28 Standard or 8 Deepwell Plates |
Max. RCF | 1,840 x g |
Max. Speed | 3,600 rpm |
For Use With (Equipment) | Beckman™ GS-6, Allegra 6, GP Series Centrifuges |
Angle | 90° |
Unit Size | Each |
Description | Fiberlite H3-LV Large Volume Swinging Bucket Rotor for Thermo Scientific Sorvall Legend XT, Multifuge X3 Series |
Type | Swinging Bucket Rotor |
Capacity | 28 Standard or 8 Deepwell Plates |
Max. RCF | 1,840 x g |
Max. Speed | 3,600 rpm |
For Use With (Equipment) | Thermo Scientific Sorvall Legend XT/XF, Multifuge X3/X3F and SL 40F Centrifuges |
Angle | 90° |
Biocontainment | Yes |
Green Features | Energy efficient, less waste |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
096-029027 | Each | Beckman™ GS-6, Allegra 6, GP Series Centrifuges | 28 Standard or 8 Deepwell Plates | 3,600 rpm | 1,840 x g | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75003665 | Each | Thermo Scientific Sorvall Legend XT/XF, Multifuge X3/X3F and SL 40F Centrifuges | 28 Standard or 8 Deepwell Plates | 3,600 rpm | 1,840 x g | 6,840.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for:
Pelleting cells and cellular debris, protein precipitation, plasmid purification and collecting physiological fluids for diagnostic tests.
Note:
†Performance may vary by centrifuge model.