Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 11mm Crimp Top 1.1mL Vial, Wide Opening |
Diameter (Metric) Opening | 11 mm |
Diameter (Metric) Inner | 12 mm |
Color | Amber |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Volume (Metric) | 1.4 mL |
Volume (Metric) Residual | <5 μL |
Base Style | Conical |
Volume (Metric) Total | 1.4 mL |
Closure Type | Crimp Cap |
Height (Metric) | 32 mm |
Quantity | 500 |
Type | 11 mm Crimp Top Vial |
Closure Size | 11 mm |
Marking Spot | No |
Volume (Metric) Usable | 1.1 mL |
Unit Size | Each |
Description | 11mm Snap Cap Vial |
Diameter (Metric) Opening | 11 mm |
Diameter (Metric) Inner | 12 mm |
Color | Amber |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Volume (Metric) | 2.0 mL |
Volume (Metric) Residual | <170μL |
Base Style | Flat Bottom |
Volume (Metric) Total | 2 mL |
Closure Type | Snap Cap |
Height (Metric) | 32 mm |
Quantity | 500 |
Type | 11 mm Snap Cap Vial |
Closure Size | 11 mm |
Marking Spot | Yes |
Volume (Metric) Usable | 1.5 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Closure Type | dimClosureSize | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1.1-CTVA also known as 1.1-CTV(A) | Each | 11mm Crimp Top 1.1mL Vial, Wide Opening | 1.4 mL | Crimp Cap | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2-RVA also known as 2-RV(A) | Each | 11mm Snap Cap Vial | 2.0 mL | Snap Cap | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|