Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Securely hold three Imhoff cones with the durable and transparent Thermo Scientific™ Nalgene™ Acrylic Imhoff Cone Rack, featuring a wide base for stability on the lab bench.
Description | Imhoff Cone Rack |
Material | Acrylic |
No. per Case | 4 |
No. per Pack | 1 |
Type | Imhoff Settling Cone |
Dimensions (L x W x H) | 7.7 x 16.1 x 14.5 in. (19.6 x 41 x 37 cm) |
Length (English) | 7.7 in. |
Length (Metric) | 19.6 cm |
Width (English) | 16.1 in. |
Width (Metric) | 41 cm |
Height (English) | 14.5 in. |
Height (Metric) | 37 cm |
Unit Size | Case of 4 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1001-0010 | Case of 4 | Imhoff Cone Rack | 665.00 Online price 1,053.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Settling Cone Graduation Intervals