Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thirty years in the making - IC structure designers and QA program managers in manufacturing and test house facilities worldwide have embraced the Thermo Scientific™ MK.4, a versatile, powerful, and flexible, high yield test system. Easily upgradeable, the MK.4 is fully capable of taking your test operations through ever evolving regulatory and quality standards. The advanced rapid relay-based (modular matrix) hardware of the MK.4 is on average ten times faster than mechanically driven ESD testers. The switching matrix, while providing consistent ESD paths, also allows any pin to be grounded, floated, vectored or connected to any of the installed V/I supplies. Furthermore, advanced algorithms ensure accurate switching of HV, in support of pulse source technology, per recent JEDEC/ESDA trailing pulse standards. A powerful, extraordinarily fast embedded VME controller drives the highest Speed-of-Test execution available. Data transfer between the embedded controller and the testers PC server, is handled through TCP/IP communication protocols, minimizing data transfer time. The testers PC server can be accessed through internal networks, as well as through the Internet allowing remote access to the system to determine the systems status or to gather result information
Product Type | MK.4TE ESD and Latch-Up Test System |
Voltage | 190/230 V |
Test Voltage Range | 25 V to 1.5 kV (MM); 25 V to 8 kV (HBM) |
Dimensions (D x W x H) | 39 x 23.5 x 50 in. (99 x 60 x 127 cm) |
Specifications Details | Test devices up to 2304 pins: Systems available configured as 1152, 1728 or 2304 pins. Enables use of device set-up information: Increased efficiency and accuracy from other test equipment |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Product Type | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
10130378 | Each | MK.4TE ESD and Latch-Up Test System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|